Shop All Circular Charts
Graphic Controls
Chart, 10 In, 0 to 1000, 1 Day, PK100
Mfr # CLH HKTW0100S077
Zoro # G3056505
product price: $47.99
/pk 100, $0.48/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 10 in
- Range 0 to 1000
- Recording Time (Day) 1
- For Use With Eurotherm Chessell Recorders
- Highest Generic Number Recorded 1,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # CLH HKTW0100S077
- Zoro # G3056505
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 10 in |
Circular Chart Diameter | 10 in |
Details
Item | Circular Paper Chart |
Range | 0 to 1000 |
Recording Time (Day) | 1 |
For Use With | Eurotherm Chessell Recorders |
Highest Generic Number Recorded | 1,000 |
Grid Color | Black |
Number of Charts Included | 100 |
Lowest Generic Number Recorded | 0 |
Product Type | Circular Paper Chart |
Increment of Variation | 100 |
Time Recorded | 24 hr |
Compatible with Series | Universal |
Compatible with Brand | Eurotherm Chessell |
Units Measured | Generic Number Units |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number 390, 392, 394, Compatible with Series Universal, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 100, Strip Chart Width Not Applicable, Highest Generic Number Recorded 1,000, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THUEMLING Compound Gauge, -30 to 0 to 400 psi, 1/4 in MNPT, Plastic, Black (FA-LFP-410-EG)
- FLIR Extech 380941-NIST Mini Clamp Meter, Green/Orange NIST Certified (380941-NIST)
- EXTECH Data Logging Anemometer, 100 to 6890 fpm (SDL300)
- THUEMLING Compound Gauge, -30 to 0 to 600 psi, 1/4 in MNPT, Plastic, Black (FA-LFP-410-FG)
- GRAPHIC CONTROLS Circular Paper Chart, 1 day, PK60 (Chart 441)
- GRAPHIC CONTROLS Chart, 9.938 In, 180 to 30, 2 Day, PK100 (PW 00215701)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 100, 1 Day, PK100 (CLH GD239348U100)
- GRAPHIC CONTROLS Circ Paper Chart, 0to10, PK100 (MC L-10-S)
- GRAPHIC CONTROLS Chart, 11.875 In, No Range, PK100 (PW 00215401)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 300, 7 Day, PK100 (PW 00213884 7D)
- DICKSON Chart, 8 In, 0 to 14, 24 Hr, PK60 (C457)
- Graphic Controls Circular Charts