Shop All Circular Charts
Graphic Controls
Chart, 10 In, 0 to 100, 7 Day, PK100
Mfr # CLH GDSV0100U100
Zoro # G3208904
product price: $51.29
/pk 100, $0.51/ea
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 10 in
- Range 0 to 100
- Recording Time (Day) 7
- For Use With Eurotherm Chessell Recorders
- Increment of Variation 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # CLH GDSV0100U100
- Zoro # G3208904
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 10 in |
Circular Chart Diameter | 10 in |
Details
Item | Circular Paper Chart |
Range | 0 to 100 |
Recording Time (Day) | 7 |
For Use With | Eurotherm Chessell Recorders |
Increment of Variation | 10 |
Grid Color | Black |
Number of Charts Included | 100 |
Compatible with Series | Universal |
Time Recorded | 7 day |
Units Measured | Generic Number Units |
Compatible with Brand | Eurotherm Chessell |
Lowest Generic Number Recorded | 0 |
Product Type | Circular Paper Chart |
Highest Generic Number Recorded | 100 |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number 390, 392, 394, Compatible with Series Universal, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 10, Strip Chart Width Not Applicable, Highest Generic Number Recorded 100, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Differenitial Pressure Transmitter, Pr Xmtr Univrsl Mr (MSX-U12-IN)
- LABEXACT Qualitative Filter Paper, 11.0cm, PK100 (12K917)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Black (PPC5083-G-SG.)
- ACL STATICIDE AntiStatic Liquid, Concentrate, 1 Gallon (3000G)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 50, 7 Day, PK100 (CLH GDSV0050U050)
- GRAPHIC CONTROLS Circ Paper Chart, 0 to 15K, PK100 (MC MP-15000)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 100, 7 Day, PK100 (PW 00213826 7D)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 200, 0.5 Day, PK100 (PW 00213819 12H)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 150, 1 Day, PK100 (CLH HKTW0050S041)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 400, 1 Day, PK100 (PW 00214739)
- DICKSON Chart, 8 In, 0 to 1000, 7 Day, PK60 (C440)
- Graphic Controls Circular Charts