Shop All Circular Charts
Graphic Controls
Chart, 10 In, 0 to 10, 1 Day, PK100
Mfr # CLH HKTW0100S016
Zoro # G1506172
product price: $36.05
/pk 100, $0.36/ea
$36.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 10 in
- Range 0 to 10
- Recording Time (Day) 1
- For Use With Eurotherm Chessell Recorders
- Time Recorded 24 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # CLH HKTW0100S016
- Zoro # G1506172
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 10 in |
Circular Chart Diameter | 10 in |
Details
Item | Circular Paper Chart |
Range | 0 to 10 |
Recording Time (Day) | 1 |
For Use With | Eurotherm Chessell Recorders |
Time Recorded | 24 hr |
Increment of Variation | 1 |
Compatible with Series | Universal |
Units Measured | Generic Number Units |
Highest Generic Number Recorded | 10 |
Product Type | Circular Paper Chart |
Lowest Generic Number Recorded | 0 |
Grid Color | Black |
Number of Charts Included | 100 |
Compatible with Brand | Eurotherm Chessell |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number 390, 392, 394, Compatible with Series Universal, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 1, Strip Chart Width Not Applicable, Highest Generic Number Recorded 10, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACEABLE Flip-Open Pocket Thermometer, -58 to 572F (4272)
- ALLEGRO INDUSTRIES T-101 Jarless Sampling Pump without Stan (9801-88)
- PIC GAUGES Pressure Gauge, 0 to 4000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254Q)
- TEL-TRU Analog Dial Thermometer, Stem 5" L (LT330R-0556)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 20, 1 Day, PK100 (CLH HKTW0100S300)
- GRAPHIC CONTROLS Circular Paper Chart, 0to100or500, PK100 (MC M-500-SH)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 300, 7 Day, PK100 (PW 00213884 7D)
- GRAPHIC CONTROLS Circular Paper Chart, 7 day, PK60 (Chart 417)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 500, 7 Day, PK100 (CLH HKSV0100S319)
- GRAPHIC CONTROLS Circular Paper Chart, 7 Day, PK100 (00213818-7D)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 200, 1 Day, PK100 (CLH GDTW0100S030)
- Graphic Controls Circular Charts