Shop All Solar Panels
This Product is Discontinued
Grape Solar
Solar Panel Kit, 6,000 W, 32.5V DC, 9.24 A (Discontinued)
Mfr # GS-6KW-RM
Zoro # G5504097
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Nominal Output Power 6,000 W
- Panel Max. Power Point Voltage 32.5V DC
- Panel Max. Power Point Current 9.24 A
- Modes of Operation Always On
- Features High-Efficiency Monocrystalline Solar Cells; Frame Design with Strong Mechanical Strength, Quality Silicon Material, Advanced Encapsulation Material with Multilayer Sheet Lamination, High Transmittance, Low Iron Tempered Glass with Enhanced Stiffness and Impact Resistance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grape Solar
- MFR # GS-6KW-RM
- Zoro # G5504097
- Country of Origin Unknown
- Category Solar Panels
Details
Item | Solar Panel Kit |
Nominal Output Power | 6,000 W |
Panel Max. Power Point Voltage | 32.5V DC |
Panel Max. Power Point Current | 9.24 A |
Modes of Operation | Always On |
Features | High-Efficiency Monocrystalline Solar Cells; Frame Design with Strong Mechanical Strength, Quality Silicon Material, Advanced Encapsulation Material with Multilayer Sheet Lamination, High Transmittance, Low Iron Tempered Glass with Enhanced Stiffness and Impact Resistance |
Weight | 1,190 lb |
Mounting Hardware | Included |
Enclosure Material | Aluminum |
Green Environmental Attribute | Product Contributes to Providing Renewable Energy |
Effective Projected Area EPA | 4.31 sq ft |
Mounting | Flat Roof |
Number of Solar Panels | 20 |
Includes | (20) GS-M60-300-Fab1-USA Solar Panels, (20) P320- 5NC4ARS SolarEdge Power Optimizers, SE6000H-US000NNU2 SolarEdge Inverter, Unirac Flat Roof Racking System |
Voltage | 32.5V DC |
Description
Solar Panel Kit, Number of Solar Panels 20, Includes (20) GS-M60-300-Fab1-USA Solar Panels, (20) P320- 5NC4ARS SolarEdge Power Optimizers, SE6000H-US000NNU2 SolarEdge Inverter, Unirac Flat Roof Racking System, Modes of Operation Always On, Weight 1,190 lb, Effective Projected Area EPA 4.31 sq ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.