Shop All Solar Panels
This Product is Discontinued
Grape Solar
Solar Panel Kit, 19.7V DC, 9.15A (Discontinued)
Mfr # GS-540-KIT-BT
Zoro # G5531318
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Solar Panels 3
- Nominal Output Power 540W
- Mounting Ground
- Panel Max. Power Point Current 9.15A
- Panel Max. Power Point Voltage 19.7V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grape Solar
- MFR # GS-540-KIT-BT
- Zoro # G5531318
- UPC # 817732012818
- Country of Origin Unknown
- Category Solar Panels
Details
Item | Solar Panel Kit |
Number of Solar Panels | 3 |
Nominal Output Power | 540W |
Mounting | Ground |
Panel Max. Power Point Current | 9.15A |
Panel Max. Power Point Voltage | 19.7V DC |
Weight | 105 lb |
Effective Projected Area EPA | 4.31 sq ft |
Enclosure Material | Aluminum |
Modes of Operation | Always On |
Includes | (2) 15 ft 4mm PV Connector Cables, (2) T Branch 4mm PV Connector Sets, (3) 15 A Inline Fuses, (3) 180W Solar Panels, 40 A Charge Controller, Set of 5 ft 12 AWG Bare to 3/8 in Cables, Set of 6 in 4mm PV Connector Cables |
Features | Unique Frame Design with Strong Mechanical Strength |
Green Environmental Attribute | Product is Solely Powered by Solar Energy |
Mounting Hardware | Not Included |
For Use With | Laptops, LED Lights, Pumps, Small Electronic Devices |
Voltage | 19.7V DC |
Individual Solar Panel Wattage | 180W |
Description
Solar Panel Kit, Number of Solar Panels 3, Includes (2) 15 ft 4mm PV Connector Cables, (2) T Branch 4mm PV Connector Sets, (3) 15 A Inline Fuses, (3) 180W Solar Panels, 40 A Charge Controller, Set of 5 ft 12 AWG Bare to 3/8 in Cables, Set of 6 in 4mm PV Connector Cables, Modes of Operation Always On, Weight 105 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.