Shop All Solar Panel Accessories
This Product is Discontinued
Grape Solar
Solar Panel, 300W Nominal Output, PK4 (Discontinued)
Mfr # GS-M60-300-FAB1-USx4
Zoro # G5507649
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Operating Temp. Range -40 Degrees to 185 Degrees F
- Cell Type Monocrystalline
- Width 39 1/16 in
- Module Efficiency 18.4 %
- Nominal Output Power 300 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grape Solar
- MFR # GS-M60-300-FAB1-USx4
- Zoro # G5507649
- UPC # 817732012948
- Country of Origin Unknown
- Category Solar Panel Accessories
Dimensions
Width | 39 1/16 in |
Depth | 1 9/16 in |
Height | 64 9/16 in |
Cable Length | 3 9/32 ft |
Details
Item | Solar Panel |
Operating Temp. Range | -40 Degrees to 185 Degrees F |
Cell Type | Monocrystalline |
Module Efficiency | 18.4 % |
Nominal Output Power | 300 W |
Number of Cells | 60 |
Open Circuit Voltage | 40.5V DC |
Weight | 41.9 lb |
Short Circuit Current | 9.91 A |
Power Tolerance | 0% to +3% |
Frame | Yes |
Panel Max. Power Point Current | 9.24 A |
Standards | CE, UL |
Connector | 4mm PV |
Green Environmental Attribute | Product Contributes to Providing Renewable Energy |
Max. System Voltage | 1000V DC (IEC)/1000V DC (UL) |
Panel Max. Power Point Voltage | 32.5V DC |
Description
Solar Panel, Number of Cells 60, Connector 4mm PV, Cable Length 3 9/32 ft, Cell Type Monocrystalline, Weight 41.9 lb, Power Tolerance 0 Percent to +3 Percent, Short Circuit Current 9.91 A, Standards CE, UL, Open Circuit Voltage 40.5V DC, Module Efficiency 18.4 Percent, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.