Shop All Solar Panel Accessories
This Product is Discontinued
Grape Solar
Solar Panel, 180W Nominal Output, 36 Cells (Discontinued)
Mfr # GS-STAR-190W-US
Zoro # G5526217
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Cells 36
- Panel Max. Power Point Current 9.85 A
- Height 58 1/4 in
- Power Tolerance 0% to +3%
- Operating Temp. Range -40 Degrees to 185 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grape Solar
- MFR # GS-STAR-190W-US
- Zoro # G5526217
- UPC # 817732012788
- Country of Origin Unknown
- Category Solar Panel Accessories
Dimensions
Height | 58 1/4 in |
Width | 26 9/16 in |
Cable Length | 3 9/32 ft |
Depth | 1 3/8 in |
Details
Item | Solar Panel |
Number of Cells | 36 |
Panel Max. Power Point Current | 9.85 A |
Power Tolerance | 0% to +3% |
Operating Temp. Range | -40 Degrees to 185 Degrees F |
Green Environmental Attribute | Product Contributes to Providing Renewable Energy |
Connector | 4mm PV |
Weight | 26.4 lb |
Frame | Yes |
Open Circuit Voltage | 24.35V DC |
Module Efficiency | 17.9 % |
Max. System Voltage | 600V DC (IEC)/600V DC (UL) |
Panel Max. Power Point Voltage | 20.31V DC |
Nominal Output Power | 200 W |
Short Circuit Current | 10.33 A |
Cell Type | Monocrystalline |
Description
Solar Panel, Number of Cells 36, Connector 4mm PV, Cable Length 3 9/32 ft, Cell Type Monocrystalline, Weight 26.4 lb, Power Tolerance 0 Percent to +3 Percent, Short Circuit Current 10.33 A, Open Circuit Voltage 24.35V DC, Module Efficiency 17.9 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.