Shop All Solar Panel Accessories
This Product is Discontinued
Grape Solar
Solar Panel, 100W Nominal Output (Discontinued)
Mfr # GS-FLEX-100W
Zoro # G5534748
Free Shipping & Returns
This Product is Discontinued
Key Features
- Panel Max. Power Point Voltage 17.8V DC
- Connector MC4
- Height 41 5/16 in
- Short Circuit Current 5.8 A
- Max. Power Point Voltage 17.8VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grape Solar
- MFR # GS-FLEX-100W
- Zoro # G5534748
- UPC # 817732012962
- Country of Origin Multiple
- Category Solar Panel Accessories
Dimensions
Height | 41 5/16 in |
Depth | 3/16 in |
Width | 21 1/4 in |
Cable Length | 18 in |
Overall Height | 45.87 in |
Overall Depth | 0.08 in |
Overall Width | 22.4 in |
Description
Solar Panel, Maximum Power Point 100 W, Number of Cells 32, Voltage @ Maximum Power Point 17.5 V, Current @ Maximum Power Point 5.8 A, Connector MC4, Cable Length 18 in, Overall Height 45.87 in, Overall Width 22.4 in, Overall Depth 0.08 in, Compatible with Series GS-Star, Cell Type Monocrystalline, Compatible with Brand Grape Solar, Weight 4.4 lb, Power Tolerance +/-3 Percent, Short Circuit Current 5.8 A, Standards CE Certified, Open Circuit Voltage 21 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.