Shop All Solar Panel Accessories
Grape Solar
Solar Charge Cntrllr, 60A, 150V DC, 24 V DC
Mfr # GS-MPPT-ZENITH-60
Zoro # G9323402
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Battery Charging Voltage 24V DC
- Max. Current 60 A
- Depth 3 5/8 in
- Battery Type Flooded Lead Acid, Gel Cell, Lithium-Ion
- Operating Temp. -31 Degrees to 113 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grape Solar
- MFR # GS-MPPT-ZENITH-60
- Zoro # G9323402
- UPC # 817732013075
- Country of Origin China
- Category Solar Panel Accessories
Dimensions
Depth | 3 5/8 in |
Width | 8 1/8 in |
Height | 11-1/4 in |
Overall Width | 8.3 in |
Overall Height | 3.5 in |
Overall Depth | 11 in |
Details
Item | Solar Charge Controller |
Max. Battery Charging Voltage | 24V DC |
Max. Current | 60 A |
Battery Type | Flooded Lead Acid, Gel Cell, Lithium-Ion |
Operating Temp. | -31 Degrees to 113 Degrees F |
No-Load Loss | 10 mA @ 24V, 12 mA @ 12V, 6 mA @ 48V, 8 mA @ 36V |
Features | 24V, Large LCD Screen, Power Point Tracking Algorithms and Advanced Digital Power Supply Technology, TVS Lightning Protection, Works with Battery of 12 |
IP Rating | IP32 |
Max. Solar Input Voltage | 150V DC |
Green Environmental Attribute | Product is Powered by Renewable Energy |
Interface | Bluetooth, RS485 |
Maximum Battery Charging Voltage | 24 V DC |
Maximum Operating Temperature | 113 Degrees F |
Compatible with Brand | Grape Solar |
Maximum Solar Input Voltage | 150 V DC |
Minimum Operating Temperature | -31 Degrees F |
Maximum Current | 60 A |
Description
Solar Charge Controller, Maximum Current 60 A, Maximum Solar Input Voltage 150 V DC, Maximum Battery Charging Voltage 24 V DC, Battery Type Flooded Lead Acid, Gel Cell, Lithium-Ion, IP Rating IP32, Maximum Operating Temperature 113 Degrees F, Minimum Operating Temperature -31 Degrees F, Overall Depth 11 in, Overall Height 3.5 in, Overall Width 8.3 in, Interface Bluetooth, RS485, No-Load Loss 10 mA @ 24V, 12 mA @ 12V, 6 mA @ 48V, 8 mA @ 36V, Compatible with Brand Grape Solar
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 50 ft. 10/3 3-Outlet Lighted Extension Cord SJTW (1XUR3)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 100A, 250V (HBL4100P9W)
- WAGO Push-In Connector, Gray, 0.73", 440V (221-483)
- WIREMOLD Outlet Strip, Hard Wired, 4 ft. (G20GB306)
- GRAPE SOLAR Charge Controller, 40A Max. Current (GS-PWM-COMET-40)
- GRAPE SOLAR Charge Controller, 45A Max. Current (GS-MPPT-ZENITH-40)
- MEGGER Irradiance Meter, 1999 W/m2, LCD (PVM210)
- VICTRON ENERGY SmartSolar MPPT 100/50 (SCC110050210)
- SCHUMACHER ELECTRIC Solar Battery Charger, 15W (SP-1500)
- GO POWER! GP-ICR-50, IC SERIES REMOTE (77742)
- VICTRON ENERGY BlueSolar MPPT 100/20 (up to 48V) Retail (SCC110020170R)
- Grape Solar Solar Panel Accessories