Grape Solar

Polycrystalline Solar Panel Kit, 18.0V DC, 36 Cells, MC4 (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Solar Panels

Key Features

  • Cell Type Polycrystalline
  • Number of Cells 36
  • Connector MC4
  • Number of Solar Panels 4
  • Panel Max. Power Point Current 5.56A
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Cable Length 35-3/8

Description

Solar Panel Kit, Number of Cells 36, Number of Solar Panels 4, Includes (4) 100W Solar Panels, 35A Charge Controller, 1800W Inverter, 6 in 4mm PV Connector/Bare Ends,15 ft PV Ext Cables, 5 ft Charge Controller to Battery Cables, 5ft Inverter to Battery Cables, Multimodule 4mm PV Connector Cables, Cell Type Polycrystalline, Open Circuit Voltage 21.9, Weight 101 lb, Power Tolerance 0 Percent to +6 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products