Shop All Solar Panels
Grape Solar
Polycrystalline Solar Panel Kit, 100 W, 18V DC, 5.23 A, 36 Cells, MC4
Mfr # GS-300-KIT
Zoro # G9091842
product price: $610.99
/ea
Free Shipping & Returns
$610.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Power Point 100 W
- Nominal Output Power 300 W
- Cell Type Polycrystalline
- Voltage @ Maximum Power Point 18V DC
- Panel Max. Power Point Voltage 18V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grape Solar
- MFR # GS-300-KIT
- Zoro # G9091842
- Country of Origin Multiple
- Category Solar Panels
Description
Solar Panel Kit, Maximum Power Point 100 W, Total System Power Output 300 W, Battery Capacity Not Applicable, Includes Battery No, Number of Cells 36, Voltage @ Maximum Power Point 57.36 V, Current @ Maximum Power Point 5.23 A, Compatible with Series GS-Star, Number of Solar Panels 3, Mounting Type Ground, Includes 3-Piece Grape Solar GS-Star-100W 100-Watt Polycrystalline Solar Panels, 40A Grape Solar Comet Charge Controller, Cables, Cell Type Polycrystalline, Battery Type Lithium-Ion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 5V DC, 45W, 9A, Panel (SLS050901T)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 250 ft Length, Black, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDBLA250)
- KABLE KONTROL Kable Kontrol® Zip Ties - 14" Long - 100 Pc Pk - Blue color - Nylon - 50 Lbs Tensile Strength (CT265CL-BLUE)
- DAYTON Solid State Relay, 3 to 32VDC, 40A (1EGK9)
- GRAPE SOLAR Monocrystalline Solar Panel, 100 W, 19.12V DC, 5.23 A, 36 Cells, 4mm PV (GS-STAR-100W)
- GRAPE SOLAR Polycrystalline Solar Panel Expansion Kit, 100 W, 18V DC, 5.23 A, 36 Cells, 4mm PV (GS-100-EXP)
- GRAPE SOLAR Monocrystalline Solar Panel, 50 W, 17.7V DC, 2.8 A, 36 Cells, Wire Lead (GS-FLEX-50W)
- NATURE POWER Monocrystalline Solar Panel, 260 W (50262)
- E E SYSTEMS GROUP Solar Panel, 100 W, 12V DC, 650 WH (EE8100W-POE650-3CAM)
- TYCON SYSTEMS Polycrystalline Solar Panel Kit, 35 W, 12V DC, 1.74 A (TPSK12-35W)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12V, MC4 (MAX4021082)
- Grape Solar Solar Panels