Shop All Solar Panels
Grape Solar
Polycrystalline Solar Panel Expansion Kit, 100 W, 18V DC, 5.23 A, 36 Cells, 4mm PV
Mfr # GS-100-EXP
Zoro # G9323411
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Power Point 100 W
- Nominal Output Power 100 W
- Cell Type Polycrystalline
- Voltage @ Maximum Power Point 18V DC
- Panel Max. Power Point Voltage 18V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grape Solar
- MFR # GS-100-EXP
- Zoro # G9323411
- Country of Origin Multiple
- Category Solar Panels
Description
Solar Panel Expansion Kit, Maximum Power Point 100 W, Total System Power Output 100 W, Battery Capacity Not Applicable, Includes Battery No, Number of Cells 36, Voltage @ Maximum Power Point 19.12 V, Current @ Maximum Power Point 5.23 A, Compatible with Series GS-Star, Number of Solar Panels 1, Mounting Type Ground, Includes (2) Extension Cables., (2) Standard PV T-Branch Connectors, Grape Solar GS-Star-100W 100-Watt Polycrystalline Solar Panel, Cell Type Polycrystalline
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Switches, Mechanical, Gen Purpose, Ivory (CA-3PS-IV)
- PANDUIT Cable Tie, 3.9"L, Nylon, Black, PK1000 (PLT1M-M30)
- EATON BUSSMANN Open Fuse Block, R UL Class, 2 Poles, 35 to 60A Amp Range, 250V AC/DC Volt Rating (RM25060-2CR)
- EATON B-LINE Bridle Ring, Steel, Zinc Plated (BR-32-4W)
- GRAPE SOLAR Polycrystalline Solar Panel Kit, 100 W, 18V DC, 5.23 A, 36 Cells, MC4 (GS-300-KIT)
- GRAPE SOLAR Monocrystalline Solar Panel, 100 W, 19.12V DC, 5.23 A, 36 Cells, 4mm PV (GS-STAR-100W)
- GRAPE SOLAR Monocrystalline Solar Panel, 50 W, 17.7V DC, 2.8 A, 36 Cells, Wire Lead (GS-FLEX-50W)
- E E SYSTEMS GROUP Solar Panel, 70 W, 12V DC, 330 WH (EE870W-POE330-2CAM)
- MANGO POWER E 3.5kw Portable Power Station- Solar Generator Kit with 2x200W Solar Panels (MPE2x36V/200WSP)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12V, MC4 (MAX3990159)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12V, MC4 (MAX3990156)
- Grape Solar Solar Panels