Shop All Solar Panels
Grape Solar
Monocrystalline Solar Panel Kit, 200 W, 20.3V DC, 5.23 A, 36 Cells, 4mm PV
Mfr # GS-200-KIT-BT
Zoro # G100422631
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Power Point 200 W
- Nominal Output Power 200 W
- Cell Type Monocrystalline
- Voltage @ Maximum Power Point 20.3V DC
- Current @ Maximum Power Point 5.23 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grape Solar
- MFR # GS-200-KIT-BT
- Zoro # G100422631
- UPC # 817732013211
- Country of Origin Multiple
- Category Solar Panels
Description
Solar Panel Kit, Maximum Power Point 200 W, Total System Power Output 200 W, Battery Capacity Not Applicable, Includes Battery No, Number of Cells 36, Voltage @ Maximum Power Point 20.3 V, Current @ Maximum Power Point 5.23 A, Compatible with Series GS-Star, Number of Solar Panels 1, Mounting Type Ground, Includes 40A Grape Solar Comet Charge Controller, Cables, Grape Solar GS-Star-200W 200-Watt Monocrystalline Solar Panels, Cell Type Monocrystalline, Battery Type Lithium-Ion
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 63-64072 RECEPTACLE (63-64072)
- BELKIN 7-Outlet SurgeMaster Surge Protector (BE107200-06)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2304)
- CAROL Cable, Speaker, 500 Ft, Clear (C1357.18.90)
- GRAPE SOLAR Monocrystalline Solar Panel, 100 W, 19.12V DC, 5.23 A, 36 Cells, 4mm PV (GS-STAR-100W)
- GRAPE SOLAR Polycrystalline Solar Panel Kit, 100 W, 18V DC, 5.23 A, 36 Cells, MC4 (GS-300-KIT)
- GRAPE SOLAR Monocrystalline Solar Panel, 50 W, 17.7V DC, 2.8 A, 36 Cells, Wire Lead (GS-FLEX-50W)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12/18V, MC4 (MAX4021055)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12V, MC4 (MAX3990119)
- FEIT ELECTRIC Solar Panel, 5V, Micro USB Cable (PANEL/SOL/CAM)
- GO POWER! Monocrystalline Solar Panel Kit, 10 W, 17.5V DC, 0.57 A (73836)
- Grape Solar Solar Panels