Shop All Solar Panels
Grape Solar
Monocrystalline Solar Panel, 100 W, 19.12V DC, 5.23 A, 36 Cells, 4mm PV
Mfr # GS-STAR-100W
Zoro # G8486563
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Power Point 100 W
- Nominal Output Power 100 W
- Cell Type Monocrystalline
- Voltage @ Maximum Power Point 19.12V DC
- Panel Max. Power Point Voltage 19.12V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grape Solar
- MFR # GS-STAR-100W
- Zoro # G8486563
- UPC # 855172003515
- Country of Origin Indonesia
- Category Solar Panels
Dimensions
Overall Width | 27.15 in |
Width | 28-3/20 in |
Overall Height | 31.86 in |
Height | 31-89/100 in |
Overall Depth | 1.38 in |
Depth | 1-19/50 in |
Cable Length | 4 ft |
Description
Solar Panel, Maximum Power Point 100 W, Number of Cells 36, Voltage @ Maximum Power Point 19.12 V, Current @ Maximum Power Point 5.23 A, Connector MC4, Cable Length 4 ft, Overall Height 31.86 in, Overall Width 27.15 in, Overall Depth 1.38 in, Compatible with Series GS-Star, Includes Junction Box, Cell Type Monocrystalline, Compatible with Brand Grape Solar, Weight 15.4 lb, Power Tolerance 0 Percent to +3 Percent, Short Circuit Current 5.59 A, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 8A, 2 Pole, 240/415/440V AC, C Curve (M9F22208)
- WIREMOLD Outlet Strip, 15A, 6 Outlet, 6 ft., White (ULM6-6)
- PARTNERS BRAND UV Cable Ties, 18#, 6", Black, 1000/Case (CTUV618)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 1/4" x 48" - 1-Pack - (303648)
- GRAPE SOLAR Polycrystalline Solar Panel Kit, 100 W, 18V DC, 5.23 A, 36 Cells, MC4 (GS-300-KIT)
- GRAPE SOLAR Polycrystalline Solar Panel Expansion Kit, 100 W, 18V DC, 5.23 A, 36 Cells, 4mm PV (GS-100-EXP)
- GRAPE SOLAR Monocrystalline Solar Panel, 50 W, 17.7V DC, 2.8 A, 36 Cells, Wire Lead (GS-FLEX-50W)
- ECOFLOW Monocrystalline Solar Panel, 400 W, 41V, 9.8 A, MC4 (EFSOLAR400W)
- MIGHTY MAX BATTERY Monocrystalline Solar Panel, 100 W, 12V, MC4 (MAX3990313)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12V, MC4 (MAX3990163)
- MIGHTY MAX BATTERY Monocrystalline Solar Panel, 100 W, 12V, MC4 (MAX3990193)
- Grape Solar Solar Panels