Shop All Power Inverters
This Product is Discontinued
Grape Solar
Inverter, Pure Sine Wave, 3000W Peak, 1,800 W Continuous, 2 Outlets (Discontinued)
Mfr # GS-PUREPOWER-1800
Zoro # G5512530
Free Shipping & Returns
This Product is Discontinued
Key Features
- Peak Output Power 3000W
- Continuous Output Power 1,800 W
- Inverter Output Form Pure Sine Wave
- Inverter Input Voltage 10.5 to 15.5V DC
- Inverter Output Voltage 104 to 127V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grape Solar
- MFR # GS-PUREPOWER-1800
- Zoro # G5512530
- UPC # 817732012771
- Country of Origin China
- Category Power Inverters
Dimensions
Depth | 3.90" |
Width | 11.80" |
Height | 13.80" |
Overall Width | 11 3/4 in |
Overall Height | 3 7/8 in |
Overall Depth | 13 3/4 in |
Inverter DxWxH | 13 3/4 in x 11 3/4 in x 3 7/8 in |
Description
Inverter, Features Automatic Overload Protection, Battery Over-Voltage and Under-Voltage Protection, Compact Design and Small Footprint, Display to Monitor Operation, Over Temperature Shutdown, Short Circuit and GFCI Protection, Output Form Pure Sine Wave, DC Connection Input Terminals, Continuous Output Power 1,800 W, Peak Output Power 2,000 W, Number of Outlets 3, Input Voltage 10.5 to 15.5V DC, Output Voltage 120V AC, Output Frequency 60 Hz, Efficiency 90 Percent, Overall Depth 13 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.