Shop All Solar Panel Accessories
Grape Solar
Charge Controller, 45A Max. Current
Mfr # GS-MPPT-ZENITH-40
Zoro # G5498740
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Solar Input Voltage 100V DC
- Depth 5 1/8 in
- Max. Current 40 A
- Height 11-1/4 in
- Battery Type AGM, Flooded Lead Acid, Gel Cell, Lithium-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grape Solar
- MFR # GS-MPPT-ZENITH-40
- Zoro # G5498740
- UPC # 817732013013
- Country of Origin China
- Category Solar Panel Accessories
Dimensions
Depth | 5 1/8 in |
Height | 11-1/4 in |
Width | 6 3/4 in |
Overall Height | 3.3 in |
Overall Width | 7.1 in |
Overall Depth | 9.7 in |
Details
Item | Solar Charge Controller |
Max. Solar Input Voltage | 100V DC |
Max. Current | 40 A |
Battery Type | AGM, Flooded Lead Acid, Gel Cell, Lithium-Ion |
No-Load Loss | 10 mA @ 24V, 12 mA @ 12V |
IP Rating | IP32 |
Features | Advanced Digital Power Supply Technology Raises Charging Efficiency to As High As 98%, Auto-Recognition of 12V/24V Batteries, Battery, Charging Program Presets are Available for Most Battery Types Including Sealed and Flooded Lead Acid, Gel, Agm and Lithium Ion,, Large LCD Screen Displays The Current Status, Load for Off Grid Photovoltaic Systems, MPPT Type, Operating Parameters and Controller Logs In Real Time, Power Point Tracking MPPT Algorithms, Provides An Intelligent Interface Between Solar Panels, Safe and Sensible Default Settings, TVS Lightning Protection, User-Friendly Buttons and Display Prompts |
Interface | Bluetooth, RS485 |
Max. Battery Charging Voltage | 35V DC |
Operating Temp. | -31 Degrees to 113 Degrees F |
Compatible with Brand | Grape Solar |
Minimum Operating Temperature | -31 Degrees F |
Maximum Operating Temperature | 113 Degrees F |
Maximum Current | 40 A |
Maximum Solar Input Voltage | 100 V DC |
Maximum Battery Charging Voltage | 35 V DC |
Description
Solar Charge Controller, Maximum Current 40 A, Maximum Solar Input Voltage 100 V DC, Maximum Battery Charging Voltage 35 V DC, Battery Type AGM, Flooded Lead Acid, Gel Cell, Lithium-Ion, IP Rating IP32, Maximum Operating Temperature 113 Degrees F, Minimum Operating Temperature -31 Degrees F, Overall Depth 9.7 in, Overall Height 3.3 in, Overall Width 7.1 in, Interface Bluetooth, RS485, No-Load Loss 10 mA @ 24V, 12 mA @ 12V, Compatible with Brand Grape Solar
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELI-TUBE 1/4 In. OD X 100FT Natural Polyethylene Spiral Wrap (HT 1/4 C-100)
- GE 277VAC Electrically Held Lighting Contactor 4P 30A (CR463L40ANA10A0)
- AAON Electric Fuse, P0 Series, 35A, 600V AC (P09910)
- SCHNEIDER ELECTRIC Pushbutton Legend Plate, 90mm (9001KN8330)
- GRAPE SOLAR Solar Charge Cntrllr, 60A, 150V DC, 24 V DC (GS-MPPT-ZENITH-60)
- GRAPE SOLAR Charge Controller, 40A Max. Current (GS-PWM-COMET-40)
- WESTINGHOUSE iGen160s Portable Power Station (iGen160s)
- AIMS POWER MC4 Extension Cable, 10 AWG, 100 ft, M to F (PVEXT100FT10AWG)
- TYCON SYSTEMS Wireless Remote Monitoring/Control Of Our Mppt Solar Controllers, Wifi (TP-SC-WIFI)
- ZAMP SOLAR Zamp Solar Z6F-USP1002 140W Portable Solar Kit (Z6F-USP1002)
- VICTRON ENERGY SmartSolar MPPT 150/100-MC4 VE.Can (SCC115110511)
- Grape Solar Solar Panel Accessories