Grandstream GUV3000 HD USB Headset
Mfr # GUV3000
Zoro # G903994441
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grandstream
- MFR # GUV3000
- Zoro # G903994441
- UPC # 6947273703334
- Country of Origin China
- Category Microphones
Description
The Grandstream GUV3000 is a USB powered HD headset with a noise cancelling microphone to minimise background noise for crisp HD audio. It pairs with VoIP phones, laptops and computers, offering high-quality sound for remote workers and busy environments. GUV series headsets are compatible with any device that offers a USB connection, including laptops and Grandstream IP phones. They support all major third-party communication platforms, apps and softphones as well as Grandstream’s IPVideoTalk Meetings and Wave app. By offering crystal-clear HD audio, comfortable use and wide compatibility, the GUV series is ideal for remote workers, call centers, receptionists, sales teams and more.
Features- HD audio for crystal clear and easy communication
- USB compatibility
- Noise cancellation technology to minimise background noise
- Adjustable headband, in-line controls and left or right wearing style
- Speaker Diameter: 27mm
- Impedance: 150(±15%)
- Sensitivity: 95±3dB (at 1kHz 1mW)
- Frequency Response: 100Hz~7kHz
- Distortion Max: 3% & 1kHz
- Default Input Power: 10mW
- Maximum Input Power: 20mW
- L/R Volume Level Difference Average: 3dB (at 1kHz 1mW)
- Dimension: 4.02.2 mm
- Output Impedance: <2.2 k
- Sensitivity: -47±3dB f=1kHz,Pin=1 Pa
- SNR: 55db f=1kHz,Pin=1Pa A-Weighted Curve
- Frequency Response: 150Hz~6.8kHz
- Directivity: Cardioid
- Microphone Boom Arm Rotation: 310
- Temperature: Storage: -40C ~ 70C Operating: -10C ~ 50C
- Cable Length: 2 meters
- Weight: 0.45 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALSHIELD Flex Waterproof - Keyboard, English (10536972)
- VERACITY Powerstar Ethernet & Poe Over Base Unit (VHW-HWPS-B)
- MONOPRICE Cat6 Ethernet Bulk Cable - Solid_ 550MHz_ UTP_ CMR_ Riser Rated_ Pure (41364)
- LEVITON FIBER OPTIC CONNECTOR ADPT QP SC/APC IV (41085-ASI)
- COBRA Cobra CA73FMB Replacement Microphone CB Handheld for Cobra 200 GTL DX (CA73FMB)
- GEMINI UHF02M 2Channel Wireless Handheld Microphone System S12 (UHF-02M-S12)
- PYLE 8-Ch. Conference Microphone Sys Uhf (PDWM8880)
- V7 AUDIO V7 Audio HB800ANC 3.5 mm Aux Overear with Microphone (HB800ANC)
- TECHNICAL PRO Technical Pro wmr20 Professional UHF Dual Rechargeable Wireless Microphone System (wmr20)
- PYLE Plastic Retro Microphone (Black) (PDMICR42BK)
- PYLE Microphone Stand (PMKSDT25)
- Grandstream Microphones