Grandstream

Grandstream DP720 18 in. DECT Cordless HD Handset for Mobility


product price: $73.89
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The dp720 is a dect cordless voip phone that allows users to mobilize their voip network throughout any business, warehouse, retail store and residential environment. It is supported by grandstream's dp750 dect voip base station and delivers a combination of mobility and top-notch telephony performance. Up to five dp720 handsets are supported on each dp7 50 while each dp720 supports a range of up to 300 meters outdoors and 50 meters indoors from the base station. The dp720 touts a suite of top-notch telephony features including support for up to 10 sip accounts per handset, full hd audio, a 3.5Mm headset jack, multi-language support, a speakerphone and more. When paired with grandstream's dp750 dect base station, the dp720 offers a powerf ul dect voip handset that allows any business or residential user to create a cordless voip solution.

Specifications
  • Size: 18"
  • Screen Resolution: 128 x 160
  • Weight: 0.85 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.