Shop All Polishing and Dusting
Grandpa Bosch Super Gloss
Super Gloss Polish, 16 oz, PK120
Mfr # GBSG-10CS-12X16OZ
Zoro # G408168392
product price: $4,139.99
/pk 120, $34.50/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.
$4,139.99
Free 30-Day Returns
Key Features
- Size 16 oz
- Material Creamy liquid
- Color Clear
- Includes One Hundred Twenty (120) 16 oz. Bottles
- For Use On steel, glass, plastic, tile, Formica, aluminum, gold, copper, marble, granite, fiberglass, brass, shower doors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grandpa Bosch Super Gloss
- MFR # GBSG-10CS-12X16OZ
- Zoro # G408168392
- Country of Origin United States
- Category Polishing and Dusting
Dimensions
Size | 16 oz |
Details
Item | Polish, Cleaner, Protectant |
Material | Creamy liquid |
Color | Clear |
Includes | One Hundred Twenty (120) 16 oz. Bottles |
For Use On | steel, glass, plastic, tile, Formica, aluminum, gold, copper, marble, granite, fiberglass, brass, shower doors |
Application | Apply with soft cotton cloth in circular motions |
Removes | Water Spots, Grime, Grease, Overspray, tar, glue |
Description
Super Gloss Polish,16 oz,PK120, Package Quantity 120
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGISTRY Wastebasket Liner, 20 Qt. (EK9474L01)
- CARLISLE FOODSERVICE Roll N Grip Plus Mop & Broom Holder, Light Blue (4073700)
- HOOVER WindTunnel Vacuum Belt For Belt 2 pk (40201160)
- SWIFFER 92811 Wet Jet Starter Mop Kit (SW574441)
- GRANDPA BOSCH SUPER GLOSS Super Gloss Polish, 16 oz, PK12 (GBSG-CS-12X16OZ)
- GRANDPA BOSCH SUPER GLOSS Super Gloss Polish, 16 oz, Single (GBSG-16OZ)
- WEIMAN Citrus Scent Granite Cleaner and Polish 12 oz Liquid (78)
- HOWARD Orange Oil Orange Scent Orange Oil 16 oz Liquid (ORS016)
- OLD ENGLISH Furniture Polish, Fresh Lemon Scent, 12.5 oz Aerosol Spray, PK12 (62338-74035)
- CLAIRE MFG CO Furniture Polish, Dusts/Cleans, Aerosol, 19 oz, BN, 12PK (CGCCL811CT)
- NAMCO MANUFACTURING Stainless Steel Cleaner, 15 oz. Aerosol, PK12 (2013)
- Grandpa Bosch Super Gloss Polishing and Dusting