Shop All Post Hole Diggers
Grandoldgarden
Post Hole Digger with Ruler Fiberglass Handle; 59 in.
Mfr # GR86084
Zoro # G604165898
product price: $96.89
/ea
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grandoldgarden
- MFR # GR86084
- Zoro # G604165898
- UPC # 654204358599
- Country of Origin China
- Category Post Hole Diggers
Description
Features
- Post Hole Digger with Ruler with Fiberglass Handle
- Size: 59 in.
- Weight: 9.02
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Greenworks Pro 80V Battery (PRO 80V)
- TENAX Grdn Fence 3X25 Grn (2A140091)
- MTD Bracket-Mtg Trans (781-04078-0637)
- CORONA TOOLS PRUNER DUAL CUT BYPASS (BP 7100D)
- SEYMOUR MIDWEST Digger, 4ft Wood Handles (21075)
- ATLAS COPCO Post Driver (KAPD-23)
- SEYMOUR MIDWEST Perfection Digger, 4ft. Blue Handles (21245)
- RHINO PD-55 Postmaster and Plus Post Driver (70019)
- SEYMOUR MIDWEST S500 Industrial 46.5 in. Steel Auger Post Hole Digger Wood Handle (21326)
- NUPLA Digger, Post Hole, 4 Ft (6894150)
- SEYMOUR MIDWEST Buckeye Digger, 4ft. Steel Handles (21230)
- Grandoldgarden Post Hole Diggers