Shop All Cabinet Handles & Pulls
Grandoldgarden
PN0601H-SN-C 3 in. Satin Nickel Plain Cup Pull
Mfr # GR865716
Zoro # G403976749
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grandoldgarden
- MFR # GR865716
- Zoro # G403976749
- UPC # 753153416098
- Country of Origin China
- Category Cabinet Handles & Pulls
Description
Features
- Plain Cup Pull With 2-1/2 in. Screw Holes
- 1 in. Screws Included In Polybag.
- Size - 3 in.
- Finish - Brushed Satin Nickel
- Dimension - 5.8 x 3 x 0.7 in.
- Item Weight - 0.12 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (3UP)
- NATIONAL HARDWARE MENDING BRACE BRS 4X5/8"" (N191-056)
- SDC Power Transfer Hinge, Satin Chrome, 4Cndtr (PTH-4Q)
- FROST KING Weatherstrip, Adjustable Insert, Rubber (V25WA)
- EMTEK Brass Bar Cabinet Pull with 8 in Center to Center Flat Black Finish (86363US19)
- EMTEK Satin Nickel Pull 86151US15 (86151US15)
- KOHLER Tone 5 Drawer Pull Matte Black (24439-BL)
- JEFFREY ALEXANDER 160 mm Center-to-Center Brushed Gold Hayworth Cabinet Bar Pull (885-160BG)
- HICKORY HARDWARE Pull 3-3/4 Inch (96mm) Center to Center, 10PK (P3011-SN-10B)
- RICHELIEU HARDWARE 7 9/16 in (192 mm) Center-to-Center Brushed Gold Contemporary Cabinet Pull (7381192165)
- RICHELIEU HARDWARE 6 5/16-inch (160 mm) Center to Center Champagne Bronze Contemporary Cabinet Pull (BP7348160CHBRZ)
- Grandoldgarden Cabinet Handles & Pulls