Shop All Cabinet Handles & Pulls
Grandoldgarden
P25965C-SN-C 4 in. Satin Nickel; Step Edge Cabinet Pull
Mfr # GR598098
Zoro # G103686139
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grandoldgarden
- MFR # GR598098
- Zoro # G103686139
- UPC # 723902291993
- Country of Origin China
- Category Cabinet Handles & Pulls
Description
Features
- Step Edge Cabinet Pull.
- Size - 4 in.
- Finish - Satin Nickel
- Dimension - 0.75 x 2.75 x 6.25 in.
- Item Weight - 0.15 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Plastic Key Clip, L 3 1/2 In (4FCD7)
- ABUS Padlock, Keyed Alike, Standard Shackle, Square Brass Body, Steel Shackle, 27/32 in W (75/40 KA)
- SELECT-HINGES Select-Hinges: Full Surface Hinge, Center Pivot, 83", Dark Bronze Finish (SLH-57-83-BR-SD)
- ALARM CONTROLS Access Control Keypad, 4-3/4in H x 2in D (KP-200)
- LIBERTY HARDWARE Liberty Hardware P62000C-SN-C 2.75-3 in. Nickel Newton Pull (177635)
- LAUREY 128mm Kensington Pull, Oil Rubbed Bronze (86566)
- RICHELIEU HARDWARE 5 1/16-inch (128 mm) Center to Center Matte Black Contemporary Cabinet Pull (BP7345128900)
- HICKORY HARDWARE Pull 3 Inch Center to Center (P14174-SN)
- MNG 5" Pull, Grace, Satin Nickel (83328)
- RICHELIEU HARDWARE 17 5/8 in (448 mm) Center-to-Center Brushed Gold Contemporary Cabinet Pull (8636448165)
- RICHELIEU HARDWARE 6-5/16 in. (160 mm) Center-to-Center Natural Iron Traditional Drawer Pull (BP767160908)
- Grandoldgarden Cabinet Handles & Pulls