Shop All Door Pulls
Grandoldgarden
P13101H-CHR-C 4 in. Chrome Pull 1 in. Screw
Mfr # GR698087
Zoro # G804031023
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grandoldgarden
- MFR # GR698087
- Zoro # G804031023
- UPC # 723902291139
- Country of Origin China
- Category Door Pulls
Description
Features
- Pull, With 3 in. Center Holes
- 1 in. Screws Included In Polybag.
- Finish - Chrome Plated
- Size - 4 in.
- Dimension - 5.7 x 2.4 x 0.5 in.
- Item Weight - 0.08 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Interchangeable Core, Painted, Keyway Type A, 7 Pins (1CC7A2GREEN)
- PRIMELINE TOOLS Patio Door Handle Set, Dull (C 1131)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Privacy Rosette, Polished Chrome, Smooth Grip in Flat Black (LV102 26 GRIP-SM FBL)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (5000)
- YALE COMMERCIAL Rockwood Straight Door Pull, 9"L x 1"Dia, 10" CTC (85764)
- RICHELIEU 2 716inch 62 mm Square Pocket Door Privacy Pull, Bright Brass (17SBB42)
- BRASS ACCENTS Colonial Revival Pull, 6-1/2" (C02-P5700-609)
- BRASS ACCENTS Colonial Revival Pull, 8-1/2" (C02-P5710-609)
- GLOBAL INDUSTRIAL Hand Free Door Opener, Foot Operated, 2 Openers (641429)
- DON-JO 1" Round Door Pull (DNJ-19-628-BTB)
- BERENSON 160 mm Tailored Traditional Pull, Verona Bronze (BE1291 10VB)
- Grandoldgarden Door Surface Protection