Shop All Planters & Window Boxes
Grandoldgarden
HB-1150S 10 in. Hanging Basket Drip Pan - pack of 50
Mfr # GR32248
Zoro # G303774247
$71.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grandoldgarden
- MFR # GR32248
- Zoro # G303774247
- UPC # 654204005110
- Country of Origin China
- Category Planters & Window Boxes
Description
HANGING BASKET DRIP PAN10" Designed to clip underneath a 10" growers hanging basket to prevent water dripping thru the hanging baskets It wil also work as a watering devise by filling . .
Features- Size : 10"
- Designed to clip underneath a 10" growers hanging basket to prevent water dripping thru the hanging baskets
- It wil also work as a watering devise by filling it full of water and letting it swlf water the hanging basket thru absorption.
- This is very effective in hot dry weather
- Dimension: 4" H x 10" W x 10" L
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROVIZOR PRODUCTS Novaguard M 50-77 LB (1928-MED)
- BRIGGS & STRATTON Ignition Coil (591420)
- RUGER 40 in. Tempe Tactical Rifle Case (27805)
- MI-T-M Heavy Duty 4000 psi Water Electric Pressure Washer (GC-4004-0MEW1)
- GRANDOLDGARDEN Coropration 4 Arm Tree with Hanging Baskets (GR804366)
- GRANDOLDGARDEN 16 in. Opening Standing Swan Planter (GR3255)
- GRANDOLDGARDEN Countryside Flowerbox Clay 36 Inch - 16365 (GR199343)
- TRENDSPOT Trendspot 256530 8 in. Brook Artisan Pot; Cream White - Pack of 2 (256530)
- REAL WOOD PRODUCTS 22 in. H X 38 in. W X 12 in. D Cedar Elevated Garden Box Natural (G3146)
- CRESCENT GARDEN 2 in. H X 6 in. D Plastic Plant Saucer Clear (BV060S00C)
- LAWNITATOR 5824W 5-Foot Fairfield Window Planter Box with Brackets - White (LA2621760)
- Grandoldgarden Planters & Window Boxes