Shop All Push Plates
Grandoldgarden
H01911C-SN-O 0.25 in. Semi-Wrap Overlay Hinge; Satin Nickel
Mfr # GR583587
Zoro # G203963598
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grandoldgarden
- MFR # GR583587
- Zoro # G203963598
- UPC # 723902281628
- Country of Origin China
- Category Push Plates
Description
Features
- Semi-Wrap Overlay Hinge
- Finish - Satin Nickel
- Size - 0.25 in.
- Dimension - 6 x 3.5 x 1.42 in.
- Item Weight - 0.3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Disc Magnet, Neodymium, 3/8 in. (NE3737NP35)
- TELL Lock Storerm Levr Us26D (CL100010)
- CORBIN RUSSWIN Manual Hydraulic Corbin 6210 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (DC6210 690)
- GENESIS Gs10-1175Md13-058 (GSS 6473UD)
- IVES Door Pulls Push And Pull Plates (8103HD-0 US32D)
- ROCKWOOD Door Push Plate, Stainless Steel, 16"L x 4"W, 0.125" Proj. (70C.32DBIO)
- IVES Aluminum Plate 820028416 (PPLATE.10039)
- DELTANA Push Plate 3-1/2" X 20" Satin Stainless Steel (PP3520U32D)
- BRASS ACCENTS Trafalgar Push Plate, 2-3/4x11" (A06-P0250-619)
- TRIMCO Four Beveled Edges Push Plate Round Corners Satin SS 4"x16" (1809-4RC.630)
- BRASS ACCENTS Trafalgar Push Plate, 2-3/4x11" (A06-P0250-605)
- Grandoldgarden Push Plates