Shop All Patio Heaters
Grandoldgarden
F276133 Propane Cylinder Adapter Appliance Fitting
Mfr # GR32809
Zoro # G704148371
product price: $42.95
/ea
$42.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grandoldgarden
- MFR # GR32809
- Zoro # G704148371
- UPC # 654204008166
- Country of Origin China
- Category Patio Heaters
Description
Features
- Product Type: Cylinder Adapter
- CSA Listed: No
- Regulator Included: No
- End 1 Size: 1 in.
- ANSI Certified: No
- Brand Compatibility: Most commonly used to hook portable appliances to new propane tanks
- End 1 Type: MPT
- UL Listed: No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG 12J99 Ignition Control Circuit (12J99)
- TESTO Magnet belt - For all digital Manifolds (0564 1001)
- IO HVAC CONTROLS Wireless Relay (IO-WR)
- GE Dispenser Door Flap (WR17X11653)
- BROMIC HEATING Tungsten Smart-Heat 300 Series Natural Gas Outdoor Patio Silver Heater - 26000 BTU (BH0210004-1)
- HILAND Electric Gazebo Heater (HIL-PHE-1500BR)
- ENERG+ EnerG+ Infrared Electric Outdoor Heater Oscillating - Portable (HEA-1200MBLK)
- PARAGON OUTDOOR Outdoor Glow Pendent Electric Heater, 36”, 1500W (OH-E315B)
- ENERG+ EnerG+ Infrared Electric Outdoor Heater - Portable (Under table) (HEA-20960D-1)
- CROWN VERITY CV-2620-SS Stainless Steel Portable Propane Outdoor Patio Heater - 45000 BTU (255CV2620SS)
- BROMIC HEATING BH0610003 Cobalt Smart-Heat Electric Outdoor Patio Heater - 220/240V 4000W (239BH613D)
- Grandoldgarden Gas Heaters & Accessories