Shop All Cabinet Handles & Pulls
Grandoldgarden
62077AP 2.25 in. Pewter Antique Vertical Bail Cabinet Hardware Pull
Mfr # GR565815
Zoro # G203686688
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grandoldgarden
- MFR # GR565815
- Zoro # G203686688
- UPC # 723902293508
- Country of Origin China
- Category Cabinet Handles & Pulls
Description
Features
- Product Type - Vertical Bail Cabinet Hardware Pull
- Size - 2.25 in.
- Pewter Antique Finish
- Dimension - 7 x 2.49 x 0.68 in.
- Item Weight - 0.14 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARLBORO 1-1/2" W x 72" H Aluminum Alloy Continuous Hinge (4PPA3)
- ZORO SELECT O-Ring, Dash 212, Buna N, 0.13 In., PK10 (5JKA0)
- LUCKY LINE Trigger Snap, L 2 1/2 In (4FCH3)
- MSI Bianco Catala SAMPLE Polished Granite Floor And Wall Tile (ZOR-NS-0077-SAM)
- EMTEK Satin Brass Pull 86428US4 (86428US4)
- MONROE PMP Folding Pull Handle, Steel, Zinc, Unthr. Through Holes (PH-0315)
- JEFFREY ALEXANDER 160 mm Center-to-Center Polished Chrome Square Boswell Cabinet Pull (177-160PC)
- HICKORY HARDWARE Cup Pull 3 Inch & 3-3/4 Inch (96mm) Center to Center (P3004-RI)
- RICHELIEU HARDWARE 6 5/16 in to 7 9/16 in (160 mm to 192 mm) Brushed Gold Contemporary Drawer Pull (BP9253192165)
- RICHELIEU HARDWARE 6 5/16 in (160 mm) Center-to-Center Matte Black Contemporary Cabinet Pull (BP8160160900)
- RICHELIEU HARDWARE 6-5/16 in. (160 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP8740160195)
- Grandoldgarden Cabinet Handles & Pulls