Shop All Shovels and Scoops
Grandoldgarden
43 in. Round Point Shovel with Wood Handle and Poly D-Grip
Mfr # GR86080
Zoro # G609855022
product price: $75.59
/ea
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Round Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grandoldgarden
- MFR # GR86080
- Zoro # G609855022
- UPC # 654204358568
- Country of Origin China
- Category Shovels and Scoops
Details
Blade Type | Round Point |
Item | Round Point Shovel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWIS ROTO PLANTER 27"" (6701)
- KOHLER Kit Governor Gear (32 310 02-S)
- BRIGGS & STRATTON Compliance Spark Plug (692051)
- JR PRODUCTS SLIDING/POCKET ADJUSTABLE DOOR GUIDE (20595)
- TRUPER RND PT SHVL D-HDL WD 27"" (TR-BY-P)
- TOOLITE #2 14 ga Square Point Mud/Sifting Shovel, Steel Blade, 29 in L Yellow Fiberglass Handle (49503GR)
- THE BRUSH MAN Tear-Off Spade W/ Fulcrum, Smooth Edge, Long Figerglass Handle, 3PK (SPADE-3-LFG-I)
- KENYON 14 ga Trenching Shovel, Tempered Steel Blade, 48 in L Yellow Professional Grade Fiberglass Handle (89084)
- REMCO Ergonomic Square Point Shovel, Polypropylene Blade, 50 in L Green Polypropylene Handle (56112)
- BULLY TOOLS Spade Edging Handle Grip Fiberglass Pro (BU386252)
- KENYON 11 ga Trenching Shovel, Steel Blade, 48 in L Yellow Professional Grade Fiberglass Handle (89126)
- Grandoldgarden Lawn & Garden Tools