Grandoldgarden

12 ft. Propane Hose & Regulator Assembly


product price: $70.45
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

12ft Propane Hose and Regulator Assembly connects low pressure portable propane appliances to a 20lb cylinder.

Features
  • Swivel 1 - 20 in Male Throwaway Cylinder Thread X Excess Flow Soft Nose P.O.L. with Hand Wheel
  • Connects Appliances That Are Designed for Disposable Cylinders To A 5 To 20lb. Cylinder
  • Hose Material Stretch Tested To 400 Psi
  • Hose Material Pressure Tested To 600 Psi
  • Solid Brass Fittings
  • 12ft Propane Hose/regulator Assembly
Specifications
  • Material: Brass
  • Pressure: 600 Psi
  • Size: 12'

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.