Shop All Garden Hoses
Grandoldgarden
0.62 in. x 50 ft. Green Thumb Premium Duty Rubber Max Hose
Mfr # GR864988
Zoro # G903922208
product price: $71.49
/ea
$71.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grandoldgarden
- MFR # GR864988
- Zoro # G903922208
- UPC # 753153409373
- Country of Origin China
- Category Garden Hoses
Description
Green thumb premium duty rubbermax hose, premium rubber, made from an exclusive rubber formulation that not only makes it 40% lighter than the standard rubber hose, but 2 times as strong, flexible to -40 degrees fahrenheit, hot water rated to 165 degrees fahrenheit, lead free & drinking water safe, 400 psi, high performance burst strength, crush proof extra large couplings.
Specifications- Size: 0.62" x 50'
- Country of Origin: United States
- Weight: 29.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE P-6740-G Dpd 1A Free Chlorine Reagent, 30 Ml. (LA60247)
- CORE TARPS 20 ft L x 0.5 mm H x 16 ft W Heavy Duty 20 Mil Tarp, Silver/Black, Polyethylene (CT-701-16X20)
- TORO HOSE DRIP 1/2""X100' (53605)
- A.R. NORTH AMERICA O-Ring, AR2841520 (AR2841520)
- EMSCO GROUP 100ft Commercial Grade Expandable Hose with Spray Nozzle, Will Not Kink, Lightweight, Easy to Store (1545-100-1)
- SWAN Element ContractorFARM ELCF34100 Water Hose with Aluminum Couplings, 100 ft L (CELCF34100)
- CONTINENTAL Garden Hose, 1" ID x 100 ft., Black (CWH100-100-G)
- LANDSCAPERS SELECT Hose Gardn Pvc 3Ply 5/8X25Ft (GH-585013L)
- CONTINENTAL Water/Garden Hose (CWR100-75MF)
- CONTINENTAL Water/Garden Leader Hose (CWH050-06MF)
- CONTINENTAL Garden Hose, 3/4" ID x 75 ft., Black, Hose Fitting A Type: MGHT (CWH075-75MF-G)
- Grandoldgarden Garden Hoses