Shop All Blankets
Grand Patrician
Blanket, Twin, White, PK4
Mfr # 1B07330
Zoro # G4310652
product price: $91.75
/pk 4, $22.94/ea
Free Shipping & Returns
$91.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 66 in
- Length 90 in
- Fabric 100% Cotton
- Hem Self
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grand Patrician
- MFR # 1B07330
- Zoro # G4310652
- UPC # 026705333878
- Country of Origin India
- Category Blankets
Dimensions
Size | Twin |
Width | 66 in |
Length | 90 in |
Details
Color | White |
Fabric | 100% Cotton |
Item | Blanket |
Hem | Self |
Description
Blanket, Twin Size, Width 66 In., Length 90 In., 100 Percent Cotton, Color White, Hem Self, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Rina Walnut Finished and Rattan King Size Platform Bed with Headboard (159-9816-9817)
- BESTAR U Shaped Desk, 88.6" D, 71.1" W, 56.8" H, Bark Gray/White, Melamine (160861-4717)
- HOLLAND BAR STOOL CO 32 x 32 Greystone, IndoorOutdoor AllSeason EuroSlim Table Top by the Co (ODS32SGryStn)
- BLUE RIDGE ERGONOMICS Desk Stool, Vinyl, Glides, BLK (BR-VDHSO-RG-RG-8540)
- GRAND PATRICIAN Blanket, Queen, White, PK2 (1B07334)
- GRAND PATRICIAN Blanket, King, White, PK2 (1B07328)
- GRAND PATRICIAN Blanket, King, 108x90 In., Natural, PK2 (1B07327)
- GRAND PATRICIAN Blanket, Queen, 90x90 In., Natural, PK2 (1B07333)
- GRAND PATRICIAN Blanket, Twin, 66x90 In., Natural, PK4 (1B07329)
- LOGO BRANDS Chicago Bears 60x80 Raschel Throw (606-26X)
- HOMEROOTS Velvet Weighteded Blanket, Navy Blue (478016)
- Grand Patrician Blankets