Shop All Blankets
Grand Patrician
Blanket, King, 108x90 In., Natural, PK2
Mfr # 1B07327
Zoro # G2915096
product price: $76.49
/pk 2, $38.25/ea
Free Shipping & Returns
$76.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color natural
- Width 108 in
- Length 90 in
- Fabric Cotton
- Blanket Weight 4.5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grand Patrician
- MFR # 1B07327
- Zoro # G2915096
- UPC # 026705333977
- Country of Origin India
- Category Blankets
Dimensions
Size | King |
Width | 108 in |
Length | 90 in |
Details
Color | natural |
Fabric | Cotton |
Blanket Weight | 4.5 lb |
Hem | Self |
Washing Instructions | Machine Wash and Dry Per Care Label |
Item | Blanket |
Description
Blanket, King Size, Width 108 In., Length 90 In., Cotton, Color Natural, Self, Blanket Weight 4.5 lbs., Machine Wash And Dry Per Care Label, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Whisper Quiet Clock, 12" Diameter, White Case, 1 AA (sold separately) (UNV10461)
- NEARLY NATURAL 4 ft. Lavender Topiary Silk Tree (5332)
- HON Pedestal Desk, 30 in D, 60" W, 30 in H (H38155.B9.Q)
- MARTEX Bath Towel, 24 x 54 In, White, PK12 (7135384)
- GRAND PATRICIAN Blanket, Queen, 90x90 In., Natural, PK2 (1B07333)
- GRAND PATRICIAN Blanket, Queen, White, PK2 (1B07334)
- GRAND PATRICIAN Blanket, King, White, PK2 (1B07328)
- GRAND PATRICIAN Blanket, Twin, 66x90 In., Natural, PK4 (1B07329)
- GRAND PATRICIAN Blanket, Twin, White, PK4 (1B07330)
- REGISTRY Polar Fleece Blanket Queen Grey (POLAR-Q-GRY)
- HOT WHEELS DOWNTWN TRCK SET MTL 1PK (HDR24)
- Grand Patrician Blankets