Shop All Chainsaw Chains
Granberg
Ripping Saw Chain, .325 Pitch, .050 Gauge, 81 Drive Links
Mfr # G728-0X081
Zoro # G811222827
$48.49
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
- Brand Granberg
- MFR # G728-0X081
- Zoro # G811222827
- Country of Origin United States
- Category Chainsaw Chains
Description
GRANBERG G728-0X081 Ripping Saw Chain, .325 Pitch, .050 Gauge, 81 Drive Links. Pro-grade Ripping Chain made up of one set of scoring cutters and one set of clearing cutters. Granberg ripping chain features specific modifications to the top plate that shaves off approximately half of the tooth lengthwise on the first and second cutter links of each 4 link group. By this method, each tooth takes only 1/4 of the kerf, takes less feeding pressure than conventional chain, cuts faster, smoother, and takes less power than conventional full tooth cross cut chain. Replacements chains are a very important part of the milling experience. Causing the chainsaw to work harder than necessary due to a dull chain could cause unnecessary wear to the chainsaw that could have been avoided by replacing the ripping chain in a timely manner. Ripping chain is recommended for use with chainsaw mills and is not recommended for regular handheld use.
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
- TOMAHAWK POWER Handle Press Attachment for TPS25 Backpack Sprayer (HSHUT)
- NUVO IRON 6in x 6in BLACK EAZY-CAP PATENTED PYRAMID USA POST CAPS (US-PCP12BLK)
- SANI-LAV Scoop Shovel, 304 Stainless Steel Blade, 24-1/2 in L Silver 304 Stainless Steel Handle (227)
- SELKIRK Pellet Stove Pipe 4X36 (244036)
- GRANBERG Ripping Saw Chain, .325 Pitch, .050 Gauge, 66 Drive Links (G728-0X066)
- GRANBERG Ripping Saw Chain, .325 Pitch, .063 Gauge, 62 Drive Links (G728-3X062)
- OREGON PowerCut 20 in. 72 links Chainsaw Chain (E72)
- OREGON .404" Harvester Guide Bar, 48cm (482HSFM104)
- HUSQVARNA Starter Cord Duraline, 6" L, 1" W (506335615)
- OREGON Harvester Saw Chain, Replacement Tie Straps, 3/4 in. Pitch, 11H and 11BC, 25-Pack (P24569)
- OREGON Harvester Saw Chain, Replacement Preset Tie Straps, .404 in. Pitch, 18HX, 25-Pack (512893)
- Granberg Chainsaws & Accessories