Shop All Chainsaw Chains
Granberg
Ripping Saw Chain, .325 Pitch, .050 Gauge, 66 Drive Links
Mfr # G728-0X066
Zoro # G211222861
$39.55
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
- Brand Granberg
- MFR # G728-0X066
- Zoro # G211222861
- Country of Origin United States
- Category Chainsaw Chains
Description
GRANBERG G728-0X066 Ripping Saw Chain, .325 Pitch, .050 Gauge, 66 Drive Links. Pro-grade Ripping Chain made up of one set of scoring cutters and one set of clearing cutters. Granberg ripping chain features specific modifications to the top plate that shaves off approximately half of the tooth lengthwise on the first and second cutter links of each 4 link group. By this method, each tooth takes only 1/4 of the kerf, takes less feeding pressure than conventional chain, cuts faster, smoother, and takes less power than conventional full tooth cross cut chain. Replacements chains are a very important part of the milling experience. Causing the chainsaw to work harder than necessary due to a dull chain could cause unnecessary wear to the chainsaw that could have been avoided by replacing the ripping chain in a timely manner. Ripping chain is recommended for use with chainsaw mills and is not recommended for regular handheld use.
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
- KOHLER Cylinder Head (#2) Kit (24 318 207-S)
- DUCK COVERS Duck Dome White Patio Dome Airbag, 66"x36" (DD3666)
- AMPCO SAFETY TOOLS Not Applicable Square Point Shovel, Aluminum Blade, 47 in L Yellow Fiberglass Handle (S-82FG)
- CORE TARPS 12 ft L x 0.5 mm H x 10 ft W Heavy Duty 10 Mil Tarp, Blue, Polyethylene (CT-605-10X12)
- GRANBERG Ripping Saw Chain, .325 Pitch, .063 Gauge, 62 Drive Links (G728-3X062)
- GRANBERG Ripping Saw Chain, .325 Pitch, .050 Gauge, 81 Drive Links (G728-0X081)
- STENS Bar And Chain Combo For Stihl Ht70 Ht73 Bcm1431244-1074Ss Chainsaws 076-3757 (076-3756)
- OREGON Low Prof, Semi Chisel Chain, 16", 55Dr Link (S55)
- OREGON 3/4" Harvester RSN Guide Bar, 45" (451SNCT138)
- ICS Concrete Chain Saw Bar, 12 in. length (553208)
- OREGON 3/4" Harvester RSN Guide Bar, 34" (341SNCT138)
- Granberg Chainsaws & Accessories