Shop All Wheelchairs
Graham-Field
W/C Advantage Lx 20X16D Full D-Ftr E&J Nylon Upholstery - 300Lb
Mfr # 3H020340
Zoro # G800717525
product price: $352.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$352.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graham-Field
- MFR # 3H020340
- Zoro # G800717525
- UPC # 717076134842
- Country of Origin China
- Category Wheelchairs
Description
The Advantage Wheelchair provides comfort and durability at an affordable price. Designed as a low maintenance wheelchair, it offers an attractive silver vein durable hammertone steel finish.
Standard Features
• Available in 16", 18" and 20" seat widths
• Black padded nylon and vinyl upholstery available with standard chart pocket
• Carbon steel frame provides strength and durability
• Industry compatible tool-free front rigging with heel loops standard on swingaway footrests
• Hammertone paint provides a long lasting and durable finish
• Comfortable padded armrests
• Maximum Weight Capacity 300 lb – EVENLY DISTRIBUTED
• Meets Medicare code K0010
Standard Features
• Available in 16", 18" and 20" seat widths
• Black padded nylon and vinyl upholstery available with standard chart pocket
• Carbon steel frame provides strength and durability
• Industry compatible tool-free front rigging with heel loops standard on swingaway footrests
• Hammertone paint provides a long lasting and durable finish
• Comfortable padded armrests
• Maximum Weight Capacity 300 lb – EVENLY DISTRIBUTED
• Meets Medicare code K0010
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 5/32" Ball Hex-L® Key (18210)
- WELCH ALLYN KLEENSPEC OTOSCOPE SPEC, 4MM (52134)
- CREST HEALTHCARE Waterproof Pull Cord Station (5701)
- A2Z SCILAB 10 Pcs Dental Picks Oral Cleaning Kit Stainless Steel Tools in a Case (A2Z-ZR-KIT-120)
- CARMAN Karman LT-K5 18 in. 28 lbs Seat Adjustable Ultra Lightweight Wheelchair; Black (LT-K5)
- FEATHER POWER WHEELCHAIR Power Wheelchair, 250lb Capacity (FCP18-BK-L)
- KARMAN HEALTHCARE Karman Healthcare MVP502-18 Premium Reclining Wheelchair-Diamond Black (MVP502-18)
- DMI Wheelchair, 250 lb, 18 In Seat, Silver (503-0658-0200)
- MEDSOURCE Stair Chair, Aluminum, Capacity 350 lb. (MS-90044)
- FIRST VOICE Wheelchair, 300lb, 18 In Seat, Silver/Black (MDS806300D)
- KARMAN HEALTHCARE Karman Healthcare LT-700T-E LT-700T 18 in. Height Adujustable Seat 36 lbs. Lightweight Steel Wheelchair with Removable Armrest and Elevating Legrest (LT-700T-E)
- Graham-Field Wheelchairs