Shop All Bathroom Safety Bars and Chairs
Graham-Field
Versaframe Toilet Safety Rail In Retail Packaging, Adjust. Height PK
Mfr # 6460R
Zoro # G700716970
product price: $266.99
/pk 3, $89.00/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$266.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graham-Field
- MFR # 6460R
- Zoro # G700716970
- UPC # 717076052832
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Description
Versaframe is designed to add support and enhance safety while toileting
Contoured waterfall armrests are designed to add comfort and provide an excellent gripping surface
Anodized aluminum frame is sturdy and lightweight
Quickly secures to most toilets
Arm height adjusts from 28" – 32"
Arm width adjusts from 18" – 21"
Easy tool-free assembly
Maximum Weight Capacity 250 lb - EVENLY DISTRIBUTED
Designed to meet the requirements of HCPCS code: E0243
Contoured waterfall armrests are designed to add comfort and provide an excellent gripping surface
Anodized aluminum frame is sturdy and lightweight
Quickly secures to most toilets
Arm height adjusts from 28" – 32"
Arm width adjusts from 18" – 21"
Easy tool-free assembly
Maximum Weight Capacity 250 lb - EVENLY DISTRIBUTED
Designed to meet the requirements of HCPCS code: E0243
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 6" Ceiling Mount Rainhead Arm And Flange (7394-AF)
- CHICAGO FAUCET Cold Water Button, 7/16" x 3/4", Plastic (216-178JKNF)
- WATTS 1/4", FNPT x FNPT, Lead Free Cast Copper Silicon Alloy, 250 psi (1/4 LF27)
- BEHRINGER Tube Clamp Kit, Pipe Sz 1 1/2 In, 316SS (SBX61900-SP)
- GROHE Universal Handle Starlight Chrome (47077000)
- MOEN GRAB BAR ELG W/GRIP16""BN (LR8716D1GBN)
- GROHE Universal Temperature Control Handle Sta (07627000)
- GROHE Universal Lever Stainless Steel (46309SD0)
- KINGSTON BRASS 20.81 L, Contemporary, Brass, GDR814187 Silver Sage 18" X 1-1/4" OD ADA Grab Bar, Brushed Brass (GDR814187)
- DELTA BAR GRAB HEAVY-DUTY 18"" (D6318SS)
- GROHE Universal Temperature Control Handle (47440IP0)
- Graham-Field Bathroom Safety Bars and Chairs