Shop All Bathroom Safety Bars and Chairs
Graham-Field
Tub-Guard Bathtub Safety Rails, Tall - 16.5" Height - Case Of 6 PK
Mfr # 69663A
Zoro # G000717356
product price: $205.99
/pk 3, $68.66/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$205.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graham-Field
- MFR # 69663A
- Zoro # G000717356
- UPC # 717076033886
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Description
Textured, contoured handle provides a good gripping surface
Clamp holds firmly to tub wall without marring tub surface
Lightweight, compact design is excellent for travel
Color: White
Fits tubs with walls 2 1⁄2"- 6 1⁄4" thick
Not recommended for use with fiber glass tubs
Tool-free installation
Available in two sizes: standard (12" height) and tall (16 1⁄2" height)
Tall model provides two gripping surfaces to facilitate both entry and exit from tub
Attractive retail packaging
Maximum Weight Capacity 250 lb - EVENLY DISTRIBUTED
Clamp holds firmly to tub wall without marring tub surface
Lightweight, compact design is excellent for travel
Color: White
Fits tubs with walls 2 1⁄2"- 6 1⁄4" thick
Not recommended for use with fiber glass tubs
Tool-free installation
Available in two sizes: standard (12" height) and tall (16 1⁄2" height)
Tall model provides two gripping surfaces to facilitate both entry and exit from tub
Attractive retail packaging
Maximum Weight Capacity 250 lb - EVENLY DISTRIBUTED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 2" TBE Red Brass Pipe Nipple Sch 40 (464-020)
- LEGEND VALVE 2-1/2" T-1002 BALL VALVE (101-069)
- WOODFORD MFG 3/4 in. x 3/4 in. FS x 22 in. L Freezeless Model 17 Anti-Siphon Sillcock (17C3-22-MH)
- ZORO SELECT Water Connector, FIP Inlet, 125 psi, 15" L (0437015)
- WINGITS 29" L, Rectangular Rear Mount, Phenolic, Tub Seat, White (WBTR290185PW)
- SILVER SAGE 38-3/4" L, Contemporary, Brass, Grab Bar, Polished Brass (GDR814362)
- DYNAREX Dynarex Elongated Folding Bedside Elongated Commode Seat (10373)
- ZORO SELECT 24" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Unfinished (15188)
- FRANKLIN BRASS 24" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Stainless steel (5624)
- KOHLER Square 12 Grab Bar (23293-BL)
- KOHLER 20-13/16" L, Traditional, Metal, Traditional 18" Grab Bar (10541-S)
- Graham-Field Bathroom Safety Bars and Chairs