Shop All Bathroom Safety Bars and Chairs
Graham-Field
Tub-Guard Bathtub Safety Rails, Standard - 12" Height - Case Of 3 PK
Mfr # 69623A
Zoro # G500717269
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$182.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Graham-Field
- MFR # 69623A
- Zoro # G500717269
- UPC # 717076131100
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Description
Textured, contoured handle provides a good gripping surface
Clamp holds firmly to tub wall without marring tub surface
Lightweight, compact design is excellent for travel
Color: White
Fits tubs with walls 2 1⁄2"- 6 1⁄4" thick
Not recommended for use with fiber glass tubs
Tool-free installation
Available in two sizes: standard (12" height) and tall (16 1⁄2" height)
Tall model provides two gripping surfaces to facilitate both entry and exit from tub
Attractive retail packaging
Maximum Weight Capacity 250 lb - EVENLY DISTRIBUTED
Clamp holds firmly to tub wall without marring tub surface
Lightweight, compact design is excellent for travel
Color: White
Fits tubs with walls 2 1⁄2"- 6 1⁄4" thick
Not recommended for use with fiber glass tubs
Tool-free installation
Available in two sizes: standard (12" height) and tall (16 1⁄2" height)
Tall model provides two gripping surfaces to facilitate both entry and exit from tub
Attractive retail packaging
Maximum Weight Capacity 250 lb - EVENLY DISTRIBUTED
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K BK Products Schedule 80 PVC Nipple 1/2 in. D X 36 M L 425 psi (403-360)
- NIBCO 5/16" NOM C Copper Tee (611 5/16)
- ZURN Aquaflush® high efficiency Flushometer (Z6000-WS1-VC-YB-YC)
- LEGEND VALVE 1 T-416 RISING STEM GATE VALVE (104-615)
- STROMBER Stromber AMZIP22C 22 ft. Zip Exterior Grab Bar Grip - Charcoal for AM-250 & AM-255 Hand Rail (S2I-AMZIP22C)
- MEDLINE MEDLINE MDS86100RF Toilet Safety Rail, 250 lb Weight Capacity, Aluminum (MDS86100RF)
- KEENEY MFG 16.00" L, Smooth, Stainless Steel, Infinity Grab Bar, Brushed Nickel, 16", Brushed Nickel (GB2023-16BN)
- ENCORE 30" L, Smooth, Stainless Steel, L- Shaped Grab Bar, Stainless steel (GBS15-113030-Q)
- SAFETY FIRST GRAB BAR 18"" HEAVY DUTY (D5618PS)
- MADE TO MATCH 27" L, Traditional, 18 ga. Stainless Steel, Grab Bar, Brushed Nickel (GB1424ES)
- WINGITS 18" L, Peened, Stainless Steel, Premium Grab Bar, Satin (WGB5SSPE18)
- Graham-Field Bathroom Safety Bars and Chairs