Shop All Bathroom Safety Bars and Chairs
Graham-Field
Locking Raised Toilet Seat With Removable Arms In Retail Packaging PK
Mfr # 6487RA
Zoro # G300717162
product price: $223.99
/pk 2, $112.00/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$223.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graham-Field
- MFR # 6487RA
- Zoro # G300717162
- UPC # 717076105224
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Description
Designed for those who have difficulty sitting down or standing up from the toilet
Adds 4 1⁄2" to toilet seat height, reducing bending effort
Front clamping mechanism locks securely to the toilet and prevents shifting of the seat
Wide, contoured seating surface is comfortable
White, heavy duty plastic construction is strong and durable
Available with or without padded armrests
Fits Toilets with inner bowl depth between 11.8" to 15.5"
Available in attractive retail package
Maximum Weight Capacity 300 lb - EVENLY DISTRIBUTED
Designed to meet the requirements of HCPCS code: E0247
Adds 4 1⁄2" to toilet seat height, reducing bending effort
Front clamping mechanism locks securely to the toilet and prevents shifting of the seat
Wide, contoured seating surface is comfortable
White, heavy duty plastic construction is strong and durable
Available with or without padded armrests
Fits Toilets with inner bowl depth between 11.8" to 15.5"
Available in attractive retail package
Maximum Weight Capacity 300 lb - EVENLY DISTRIBUTED
Designed to meet the requirements of HCPCS code: E0247
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Wye, Schedule 80, 1-1/2" Pipe Size, Socket (9870-015)
- ZORO SELECT 1-1/2" MNPT x 7" TBE Red Brass Pipe Nipple Sch 40 (467-070)
- CHATHAM Manual, 6"/8" Mount, 3 Hole KB5710 Single-Handle Centerset Kitchen F (KB5710)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 2 1/2 in x 2 1/2 in x 1 1/2 in Pipe Size (402291)
- GLOBAL INDUSTRIAL Straight Grab Bar, Peened Stainless Steel, 42W x 1-1/4 Dia. (641278)
- CAMELON 14-13/16" L, Contemporary, Brass, Grab Bar, Polished Nickel (DR914126)
- DAPHNES DINNETTE Shower Bench-Water Resistant Natural Eco-Friendly Bamboo with Storage Shelf (DA3238856)
- MOEN 24" L, Stainless Steel, Concealed Screw 24" Grab Bar Satin Stain, Satin Stainless Steel (R8924)
- GROHE Universal Cap Starlight Chrome (46655000)
- LIBERTY HARDWARE Grab Bar Anchor (DF549)
- BOBRICK 42" L, Straight, Stainless Steel, B580642 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X42)
- Graham-Field Bathroom Safety Bars and Chairs