Shop All Artificial Respiration & Intubation
Graham-Field
Digiox Finger Pulse Oximeter John Bunn
Mfr # JB02008
Zoro # G300685621
product price: $177.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$177.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graham-Field
- MFR # JB02008
- Zoro # G300685621
- UPC # 717076111997
- Country of Origin China
- Category Artificial Respiration & Intubation
Description
The DigiOx Finger Pulse Oximeter provides simple, fast, and accurate oxygen saturation (SpO2) and pulse rate measurements. Its lightweight and compact design makes it an ideal solution for home, clinical and EMS settings.
Features & Performance:
Lightweight, pocket-size solution
Provides fast and accurate SpO2 and pulse rate measurements
Multiple-directional display for easy read
Large LED color display that is easy to read
Adjustable 10 settings for brightness level
Simple one button operation
Automatic power off function to conserve batteries
Accommodates widest range of finger sizes from pediatric to adult
Display:
Oxygen saturation (SpO2), Pulse rate and Plethysmogram
Multi-directional display so readings can be viewed from any angle
Display Range:
SpO2: 70% to 99%
Pulse Rate: 30 to 235 bpm
Accuracy (% SpO2):
70% - 100% ±3%
Pulse Rate Accuracy:
30-99bpm,±2bpm
100-235bpm, ±2%
Alarms:
Low Battery indicator
Features & Performance:
Lightweight, pocket-size solution
Provides fast and accurate SpO2 and pulse rate measurements
Multiple-directional display for easy read
Large LED color display that is easy to read
Adjustable 10 settings for brightness level
Simple one button operation
Automatic power off function to conserve batteries
Accommodates widest range of finger sizes from pediatric to adult
Display:
Oxygen saturation (SpO2), Pulse rate and Plethysmogram
Multi-directional display so readings can be viewed from any angle
Display Range:
SpO2: 70% to 99%
Pulse Rate: 30 to 235 bpm
Accuracy (% SpO2):
70% - 100% ±3%
Pulse Rate Accuracy:
30-99bpm,±2bpm
100-235bpm, ±2%
Alarms:
Low Battery indicator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDLINE Digital Blood Pressure Monitor, Blue (MIIMDS3001)
- RUBBERMAID COMMERCIAL Defenders Biohazard Step Can, Square, Steel, 24 gal, White (FGST24EPLWH)
- SUNX Sunscreen, Box, 1/4 oz., PK50 (18-350)
- DEALMED Abdominal Binder, 3 Panel, 9", Medium, 45" - 60", Ea (781932)
- VERIDIAN HEALTHCARE VH Suction Pump Tabletop Aspirator, AC Power (11-100)
- FIRST AID ONLY CPR Mask, 1-Way Valve, 3/5"Wx4"Lx2-1/10"H, White (FAO21011001)
- VERIDIAN HEALTHCARE VH Suction Pump Tabletop Aspirator, DC Power (11-110)
- KEMP USA Kemp Adult Bag Valve Mask, 10-507 (10-507)
- RESPIRONICS Respironics RE1090623 Amara View Minimal Contact Full Face Mask with Headgear; Medium (RE1090623)
- PROFESSIONAL PLASTICS Intubation Dome Box [Each] (FABPLANETINTUBATIONDOME)
- SUMMIT Summit BOO-88503 Boost Oxygen 10 Liter; Large - Natural (BOO-88503)
- Graham-Field Respiratory Equipment