Shop All Artificial Respiration & Intubation
Graham-Field
Digi02 Finger Pulse Oximeter John Bunn
Mfr # JB02007
Zoro # G200685592
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$304.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Graham-Field
- MFR # JB02007
- Zoro # G200685592
- UPC # 717076094719
- Country of Origin China
- Category Artificial Respiration & Intubation
Description
The new John Bunn DigiO2 Finger Pulse Oximeter provides fast, reliable and accurate oxygen saturation (SpO2), pulse rate and perfusion index (or pulse strength) measurements. Its compact design makes it an ideal solution for EMS, hospital and clinical settings along as well as for home use.
Features & Performance:
· Lightweight, pocket-size solution
· Provides fast and accurate SpO2, pulse rate and pulse strength measurements.
· Large LED color display that allows for easy-to-see day or night use
· Simple one button operation
· Automatic power on/off function (shuts off after 8 seconds of non operation to conserve batteries)
· Display:
Oxygen saturation (SpO2), pulse rate and PI measurements. Bar graph display. Multi-directional display so readings can be viewed from any angle.
Display Range:
SpO2: 35% to 99%
Pulse Rate: 25 to 250 bpm
Perfusion Index 0.2% - 20%
Accuracy (% SpO2):
75% - 99% ± 2%
50% - 75% ± 3%
Pulse Rate Accuracy:
25 to 250 bpm ±2bpm
Perfusion Index:
0.2% - 2% ± 0.1%
2% - 10% ± 1%
10% - 20% ± 2%
· Alarms:
Audible and visual alarms for Low Battery, Low SpO2, High Pulse Rate, Low Pulse Rate
Pre-set Alarm Limits:
Low SpO2 90%
Low Pulse Rate 50bpm
High Pulse Rate 120bpm
· Resistance to surrounding light:
The difference between the values measured in the condition of indoor natural light and that of a darkroom is less than ± 1%.
Dimensions and Weights
Size: 2.59" x 1.42" x 1.3" (66 mm x 36 mm x 33 mm)
Weight: 60g (including batteries)
Power Supply Requirement
Two (2) 1.5V AAA alkaline batteries (included)
Environmental Requirements
Operation:
Temperature: 41°F ~104°F (5°C ~40°C)
Relative humidity: 30%~80%
Atmospheric pressure: 10.15 psi~15.37 psi (70kPa~106kPa)
Storage:
Temperature: -4°F to 131°F (-20oC to 55oC)
Relative humidity: < 95%
Includes:
1 DigiO2 Finger Pulse Oximeter
1 lanyard
1 Pouch
2 “AAA” alkaline batteries
1 User Manual
Features & Performance:
· Lightweight, pocket-size solution
· Provides fast and accurate SpO2, pulse rate and pulse strength measurements.
· Large LED color display that allows for easy-to-see day or night use
· Simple one button operation
· Automatic power on/off function (shuts off after 8 seconds of non operation to conserve batteries)
· Display:
Oxygen saturation (SpO2), pulse rate and PI measurements. Bar graph display. Multi-directional display so readings can be viewed from any angle.
Display Range:
SpO2: 35% to 99%
Pulse Rate: 25 to 250 bpm
Perfusion Index 0.2% - 20%
Accuracy (% SpO2):
75% - 99% ± 2%
50% - 75% ± 3%
Pulse Rate Accuracy:
25 to 250 bpm ±2bpm
Perfusion Index:
0.2% - 2% ± 0.1%
2% - 10% ± 1%
10% - 20% ± 2%
· Alarms:
Audible and visual alarms for Low Battery, Low SpO2, High Pulse Rate, Low Pulse Rate
Pre-set Alarm Limits:
Low SpO2 90%
Low Pulse Rate 50bpm
High Pulse Rate 120bpm
· Resistance to surrounding light:
The difference between the values measured in the condition of indoor natural light and that of a darkroom is less than ± 1%.
Dimensions and Weights
Size: 2.59" x 1.42" x 1.3" (66 mm x 36 mm x 33 mm)
Weight: 60g (including batteries)
Power Supply Requirement
Two (2) 1.5V AAA alkaline batteries (included)
Environmental Requirements
Operation:
Temperature: 41°F ~104°F (5°C ~40°C)
Relative humidity: 30%~80%
Atmospheric pressure: 10.15 psi~15.37 psi (70kPa~106kPa)
Storage:
Temperature: -4°F to 131°F (-20oC to 55oC)
Relative humidity: < 95%
Includes:
1 DigiO2 Finger Pulse Oximeter
1 lanyard
1 Pouch
2 “AAA” alkaline batteries
1 User Manual
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIOFREEZE Biofreeze, Packet, 3.5ml, Pain Relief (3111)
- ILC Replacement for Siemens Acuson Sequoia 512 Direct-connect ECG Cables Pinch/grabber (ACUSON SEQUOIA 512 DIRECT-CONNECT ECG CABLES PINC)
- HEALTHSMART Digital Thermometer, Ear, 6-7/64" L (18-220-000)
- OMNIMED SS Recessed Pass-Thru Specimen Cabinet With Privacy Shield (3.50"-5"Wi (181785W784)
- SUMMIT Summit BOO-88503 Boost Oxygen 10 Liter; Large - Natural (BOO-88503)
- VERIDIAN HEALTHCARE VH Suction Pump Tabletop Aspirator, DC Power (11-110)
- PROFESSIONAL PLASTICS Intubation Dome Box [Each] (FABPLANETINTUBATIONDOME)
- VERIDIAN HEALTHCARE VH Suction Pump Tabletop Aspirator, AC Power (11-100)
- KEMP USA Kemp Adult Bag Valve Mask, 10-507 (10-507)
- FIRST AID ONLY CPR Mask, 1-Way Valve, 3/5"Wx4"Lx2-1/10"H, White (FAO21011001)
- RESPIRONICS Respironics RE1090623 Amara View Minimal Contact Full Face Mask with Headgear; Medium (RE1090623)
- Graham-Field Artificial Respiration & Intubation