Shop All Portable Commode Chairs
Graham-Field
3-In-1 Aluminum Commode With Removable Back Bar - Case Of 4 PK
Mfr # 2195A-4
Zoro # G500688675
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$679.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Graham-Field
- MFR # 2195A-4
- Zoro # G500688675
- UPC # 717076089159
- Country of Origin China
- Category Portable Commode Chairs
Description
Heavy duty steel construction with rust resistant finishes
Available in chrome plated, brushed nickel, or white enamel finish
Knurling provides a good gripping surface
Mounts vertically, horizontally or diagonally 1 1⁄2" from wall
Attractive retail packaging
Maximum Weight Capacity 250 lb - EVENLY DISTRIBUTED
Designed to meet the requirements of HCPCS code: E0251
Available in chrome plated, brushed nickel, or white enamel finish
Knurling provides a good gripping surface
Mounts vertically, horizontally or diagonally 1 1⁄2" from wall
Attractive retail packaging
Maximum Weight Capacity 250 lb - EVENLY DISTRIBUTED
Designed to meet the requirements of HCPCS code: E0251
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reducing Tee, Low Lead Brass, 1000 psi (704059-060604)
- ZORO SELECT Black Nipple, Seamless, 1x14 (793PV3)
- KURIYAMA Tubing, Clear, Shore A 73, 1" I.D. (K010-1620X50)
- LEGEND VALVE 2" T/S-603V PVC BALL VALVE (201-188)
- CLEANWASTE Mini Poo Powder Waste Treatment, 55Scoops (D556POW)
- CLEANWASTE Bedpan/Commode Liner, PK50 (H651S50)
- CLEANWASTE Privacy Shelter, Width 48 x Height 78 In (D117PUP)
- TEXSPORT Toilet, Portable, 16 1/2 In H x 13 In Dia (15130)
- CLEANWASTE Portable Toilet System, Wt. 20 lb (D115SYB)
- BIG JOHN Bariatric Commode Chair, 800 lb. (BJBC)
- POLYJOHN Toilet, Portable, Pewter Assy, Urinal (PJN3-1005)
- Graham-Field Portable Commode Chairs