Shop All Portable Commode Chairs
Graham-Field
3-In-1 Aluminum Commode, 400 Lb. Weight Capacity - Case Of 2 PK
Mfr # 2190A
Zoro # G900688664
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$434.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Graham-Field
- MFR # 2190A
- Zoro # G900688664
- UPC # 717076037327
- Country of Origin China
- Category Portable Commode Chairs
Description
Heavy duty steel construction with rust resistant finishes
Available in chrome plated, brushed nickel, or white enamel finish
Knurling provides a good gripping surface
Mounts vertically, horizontally or diagonally 1 1⁄2" from wall
Attractive retail packaging
Maximum Weight Capacity 250 lb - EVENLY DISTRIBUTED
Designed to meet the requirements of HCPCS code: E0250
Available in chrome plated, brushed nickel, or white enamel finish
Knurling provides a good gripping surface
Mounts vertically, horizontally or diagonally 1 1⁄2" from wall
Attractive retail packaging
Maximum Weight Capacity 250 lb - EVENLY DISTRIBUTED
Designed to meet the requirements of HCPCS code: E0250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Butt Weld T304 SS Long Tangent 45 Degree Elbow (E2KS1.0)
- LEGEND VALVE 3/4" x 1/2" SMART CLICK ELBOW (465-207)
- LEGEND VALVE 3/4" BRONZE UNION NO LEAD (310-144NL)
- DURA FAUCET DURA FAUCET DFPK100SN Plastic Pull-Out RV Kitchen Faucet (D6U-DFPK100SN)
- DMI DMI 802-1203-0300 DMI Extra-Wide Heavy-Duty Drop-Arm Steel Commode (802-1203-0300)
- POLYJOHN Toilet, Portable, Tan Assembled, Urinal (PJN3-1006)
- CLEANWASTE Poo Powder Waste Treatment, 120 Scoops (D105POW)
- POLYJOHN Toilet, Portable, Pewter Assy, Urinal (PJN3-1005)
- CLEANWASTE Mini Poo Powder Waste Treatment, 55Scoops (D556POW)
- CLEANWASTE Toilet Kit, Biodegradable, PK12 (D019W12)
- DRIVE MEDICAL Steel Folding Deep Seat Bedside Commode, Gray (11148-1)
- Graham-Field Portable Commode Chairs