Shop All Medical Lighting
Grafco
Ultraviolet Tube 4W Lght Wht
Mfr # 2223C
Zoro # G500721341
product price: $95.25
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$95.25
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grafco
- MFR # 2223C
- Zoro # G500721341
- UPC # 717076040976
- Country of Origin Japan
- Category Medical Lighting
Description
Q-Series UV Magnifier Hand Held Woods Exam Lamps
• Ideal for visual magnification during fluorescence
analysis
• Designed to detect trace amounts of fluorescence
through its built-in magnifier lens
• Ideal for physicians' offices, emergency rooms, and outpatient facilities
• Portable, handheld unit
• Can be used for Woods Exam and to aid in diagnosis of conditions and injuries such as skin diseases, corneal scratches, and ethylene glycol poisioning
• Magnification: 3x magnification at 8” focal length
• Impact-resistant polycarbonate housing
• Aluminum reflector maximizes irradiance
• Phenolic handle with a friction-lock swivel joint for
comfort and flexibility
• UL Listed
• Ideal for visual magnification during fluorescence
analysis
• Designed to detect trace amounts of fluorescence
through its built-in magnifier lens
• Ideal for physicians' offices, emergency rooms, and outpatient facilities
• Portable, handheld unit
• Can be used for Woods Exam and to aid in diagnosis of conditions and injuries such as skin diseases, corneal scratches, and ethylene glycol poisioning
• Magnification: 3x magnification at 8” focal length
• Impact-resistant polycarbonate housing
• Aluminum reflector maximizes irradiance
• Phenolic handle with a friction-lock swivel joint for
comfort and flexibility
• UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Linear Fluorescent Bulb, 32W, 3500K (FBO32/835XP/6/ECO)
- SIMPSON STRONG-TIE 4X4 Zmax Blk Post Base (APB44)
- SATCO 9W T8 LED 2 ft. 35K G13 Base 50K Hours 1100L Type B BBP 1 or 2 Ended (S39901)
- SATCO 17Watt A21 LED Lamp, Frost Finish Medium Base 5000K 120 Volts (S12446)
- DUAL-LITE Sign Recessed Kit, Wall, Aluminum (OBN-RMK)
- MG ELECTRONICS Magnifying Task Lamp, White, 3-Diopter & 5-Diopter (LED-210)
- GLOBAL EQUIPMENT 8 Diopter LED Magnifying Lamp With Covered Metal Arm, Black (6025-8)
- MEDLINE Classic Incandescent Exam Lamp, Three Prong, 10 in. W x 10 in. D x 74 in. H, Stainless Steel (MDR721010)
- WALDMANN Wall Mount for Medical Exam Lights (D13231000)
- WALDMANN Visiano, 20-2 LED Exam Light, W/Clamp (D15461100)
- MG ELECTRONICS 8 Diopter LED Magnifying Lamp - White (LED128)
- Grafco Medical Lighting