Shop All Exercise & Mobility
Grafco
Tens-Digital Sd Lcd Program
Mfr # GF-TX5
Zoro # G500721402
product price: $122.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$122.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grafco
- MFR # GF-TX5
- Zoro # G500721402
- UPC # 717076036221
- Country of Origin Taiwan, Province of China
- Category Exercise & Mobility
Description
T.E.N.S. (Transcutaneous Electrical Nerve Stimulation) is indicated under a physician's prescription for the symptomatic relief and management of chronic (long-term) pain and the treatment of post-operative or post-traumatic pain.
Standard Features:
• Dual channels
• Three modes: Standard, Burst, Modulation
• Includes: TENS unit, soft carrying case, instructions and accessories (four electrodes and lead wires)
• Also required (not included): One 9-Volt alkaline battery
• Additional Timer Feature: GF-3T
Standard Features:
• Dual channels
• Three modes: Standard, Burst, Modulation
• Includes: TENS unit, soft carrying case, instructions and accessories (four electrodes and lead wires)
• Also required (not included): One 9-Volt alkaline battery
• Additional Timer Feature: GF-3T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMI Splint Roll, Orng, Foam, 36in.L x 4in.W (414)
- HONEYWELL Safety Tape, Green, 3/4 In. W, 30 yd L, PK16 (0810075)
- COVIDIEN Covidien SharpStar Wall Mount In-Room Sharps Cabinet with 5-Quart Sharps Container, Beige (CVDSWMU100609)
- EMI Colormed Kelly Forcep, 5.5" Blue (704)
- PEACH BLOSSOM YOGA 11007 Zabuton Cushion Orange (11007A6)
- QUALITYCARE Franklin Fascia Massager Peanut - Purple (QU26740)
- VORTIX TECHNOLOGY Mini Gun Massager v2.0, Silver (VRTX-MINI-V2-SILVER)
- FABRICATION ENTERPRISES Fabrication Enterprises 12-0604 Jamar Hand Dynamometer; 200 lbs. Capacity (12-0604)
- FABRICATION ENTERPRISES CanDo® Inflatable Sitting Balance Wedge, Adult Size, 15"L x 15"W, Blue (30-1925)
- GOFIT GoBall Targeted Massage Ball (GF-MBR)
- FABRICATION ENTERPRISES Fabrication Enterprises 12-1056 Baseline Bubble Inclinometer (12-1056)
- Grafco Therapy & Rehabilitation