Shop All Wound Closure
Grafco
Silver Nitrate Applicator 18In Double Dipped
Mfr # 1593
Zoro # G800724042
product price: $108.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$108.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grafco
- MFR # 1593
- Zoro # G800724042
- UPC # 717076035842
- Country of Origin United States
- Category Wound Closure
Description
• Applications: skin or mucous membrane cauterization, removing warts and granulated tissue
• 75% Silver Nitrate and 25% Potassium Nitrate
• Ingredient Net Weight per 6" Applicator tip: 50 mg (37.5 mg Silver Nitrate, 12.5 mg Potassium Nitrate)
• Silver Nitrate tips are soluble in all secretions
• Control strength by dipping in sterile, distilled water
• Rigid wooden applicator for precise placement
• Convenient tube vial
• Made in USA, GF Health Products, Inc. Rhode Island Facility
• 75% Silver Nitrate and 25% Potassium Nitrate
• Ingredient Net Weight per 6" Applicator tip: 50 mg (37.5 mg Silver Nitrate, 12.5 mg Potassium Nitrate)
• Silver Nitrate tips are soluble in all secretions
• Control strength by dipping in sterile, distilled water
• Rigid wooden applicator for precise placement
• Convenient tube vial
• Made in USA, GF Health Products, Inc. Rhode Island Facility
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIM Toothpaste, 5.5 oz., Mint, PK24 (CB000645)
- MEDI-FIRST Sinus Pain and Pressure, Tablet, PK100 (81933)
- DRIVE MEDICAL Automatic Deluxe Blood Pressure Monitor, Upper Arm (bp3400)
- DUKAL Cohesive Bandage- Assorted- 1 in.- Latex-Free (8016ASLF)
- GRAFCO Silver Nitrate Aplic 12In-100 (100/Tube) (1592)
- AERO HEALTHCARE Black Tourniquet (RST100)
- CENTURY PHARMACEUTICALS 16 oz Dakins Solution Quarter Strength 125 Percent Bottle (CK0436067216)
- DR.STITCH Training Sutures with Thread, Polyp, 5/0 (DS-0012)
- DUKAL Sterile- Basic Conforming Stretch Gauze 4 in. (8515)
- MEDSOURCE Tourniquet, Black, 37-1/2" L (MS-ELITE-625)
- UNI-PATCH Adhesive Remover Wipes, Unscented, 50PK (UN335335)
- Grafco Wound Closure