Shop All Safety Pins
Grafco
Safety Pins #3, 1.75" Long, 1440Ea/Bx (10Gr/Bx)
Mfr # 3039-3 C
Zoro # G200721382
product price: $105.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$105.99
Free 30-Day Returns
Key Features
- Basic Material Steel
- Fastener Finish Nickel Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grafco
- MFR # 3039-3 C
- Zoro # G200721382
- UPC # 50948038092
- Country of Origin China
- Category Safety Pins
Dimensions
Overall Length | 1 3/4 in |
Details
Pin Item | Safety Pin |
Basic Material | Steel |
Fastener Finish | Nickel Plated |
Description
Nickel-plated steel safety pins
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tanged Helical Insert, Free-Running, 1/2"-20 Thrd Sz, 18-8 Stainless Steel, 10 PK (3534-1/2x1.5D)
- ZORO SELECT Oversized Key Stock, 12 in L, 7/16 in W, 7/16 in H, 18-8 Stainless Steel (WWG750437043712)
- ZORO SELECT Heavy Hex Nut, 1-1/4"-7, Steel, Grade A, Zinc Plated, 23/32 in Ht (U11391.125.0001)
- RED HEAD Large Diameter Tapcon Concrete Screw, 1/2" Dia., Hex, 5" L, Steel Zinc Plated, 25 PK (LDT-1250)
- KOCH PTO LOCK PIN ROUND 0.32in. (4021513)
- HERITAGE Snap Pin, Rd 2Wire, 3/8" x 1-3/4" ZC (SNAT-375-1750R)
- G.L. HUYETT Safety Pin 1/8 x 1-1/2 HD SS316 PL (SFPS6-125-1500H)
- MIDWEST FASTENER .177" x 3" Zinc Plated Steel Safety Pins 5PK (930025)
- BUYERS PRODUCTS Snapper Pin - 3/8in Diameter x 1-1/2in Usable Length, Yellow Zinc Plated (66056)
- G.L. HUYETT Snap Pin Sq 2Wire 5/16 x 3 ZC (SNAP-312-3000S)
- HERITAGE Snap Pin Rd 1Wire, Tab 1/4" x 1-3/4" ZC (SNIT-250-1750R)
- Grafco Safety Pins