Shop All Splints
Grafco
Fracture Kit
Mfr # 6000
Zoro # G100724001
product price: $271.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$271.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The Grafco Adult is ideal for EMTs and other emergency responders. The comprehensive kit contains multiple various sized splints that are padded for comfort and feature hook and loop closures for fast application. The versatile limb splints can be used interchangeably and are designed for left or right side use. Replacement splints are available for separate purchase. Complete kit is packaged in a practical water-resistant bag for easy transfer to an injured person.
Features:
• Simple application for easy fracture management
• Splints are radiolucent / X-ray transparent for easier examination
• Each splint has in-line fiberglass support for transport and stabilization
• Arm and leg splints are interchangeable
• Carry bag is water-resistant, with pocket separating extrication collar from splints
Kit Contains:
• (2) Adult Arm Splints*
• (2) Adult Leg Splints*
• Adult Arm/Shoulder Immobilizer
• Extrication Collar with Neck Pad
• Water-Resistant Nylon Carry Bag
• 2" x 24" Hook & Loop Strip
* Limb splints can be used as lefts or rights, as arm or leg splints
Caution: This product contains natural rubber latex which may cause allergic reactions
Features:
• Simple application for easy fracture management
• Splints are radiolucent / X-ray transparent for easier examination
• Each splint has in-line fiberglass support for transport and stabilization
• Arm and leg splints are interchangeable
• Carry bag is water-resistant, with pocket separating extrication collar from splints
Kit Contains:
• (2) Adult Arm Splints*
• (2) Adult Leg Splints*
• Adult Arm/Shoulder Immobilizer
• Extrication Collar with Neck Pad
• Water-Resistant Nylon Carry Bag
• 2" x 24" Hook & Loop Strip
* Limb splints can be used as lefts or rights, as arm or leg splints
Caution: This product contains natural rubber latex which may cause allergic reactions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY CPR Faceshield, Universal, Box (21-011)
- KEMP USA Premium Rescue & Tactical EMS Bag, Red (10-122-RED-PRE)
- EMI EMS/Trauma/Response Basic Response Kit, Nylon (863)
- FLEMING SUPPLY Digital Bathroom Scale, Cordless Battery-Operated LCD Display for Health and Fitness, Black, Large (247466MCH)
- FIRST AID ONLY Air Splint, Half Leg, Clear, Plastic (M5087)
- MIRACLE POINT Splinter Removal Kit (MPK12)
- ORFIT 18 X 24 X 0.06 In. Classic Soft 13 Percent Micro Perforated Splinting Material (24-5621-1)
- FIRST AID ONLY Splint, Arm, Red/Gray, Foam (90921)
- DEALMED Sam Splint, Ea. (787240)
- FIRST AID ONLY Pac-Kit Wire Splint, 3-3/4 x 30 in. (21-003)
- EMI Splinter Tweezer, Silver, 3-1/2" L (2400)
- Grafco Immobilizers, Splints & Supports