Shop All Medical Lighting
Grafco
Exam Lamp 3Wire -Auto Lock
Mfr # 1697-1C
Zoro # G100721277
product price: $231.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$231.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grafco
- MFR # 1697-1C
- Zoro # G100721277
- UPC # 717076036825
- Country of Origin China
- Category Medical Lighting
Description
Maximum of 60 Watt incandescent, 10 Watt LED equivalent, or 13 Watt CFL equivalent bulb
115/120V AC. UL listed 3-wire plug with 8 ft grounded cord
Flexible 12" gooseneck arm maintains its positioning properly over time and adjusts 360 degrees
Weighted steel base has smooth rounded lip will not cut into wiring, rust, or mar floors
Chrome-plated pharmacy shade with baked white enamel bowl for maximum illumination
Solid cast SOK-IT-GUARD Safety Lock, slip proof adjustable lock
Adjustable Height: 34 1⁄2" – 531⁄2"
Overall height: 74" (Base, Rod, Gooseneck, Shade)
Available in a range of configurations
UL approved
115/120V AC. UL listed 3-wire plug with 8 ft grounded cord
Flexible 12" gooseneck arm maintains its positioning properly over time and adjusts 360 degrees
Weighted steel base has smooth rounded lip will not cut into wiring, rust, or mar floors
Chrome-plated pharmacy shade with baked white enamel bowl for maximum illumination
Solid cast SOK-IT-GUARD Safety Lock, slip proof adjustable lock
Adjustable Height: 34 1⁄2" – 531⁄2"
Overall height: 74" (Base, Rod, Gooseneck, Shade)
Available in a range of configurations
UL approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE Electronic Ballast, CFL Lamps, 120/277V (ICN-2TTP40-SC)
- NUVO Banyan 1-Light 12 in. Outdoor Wall with Clear Water Glass (60-4923)
- NUVO 80 Watt Hi-Pro Shop Light with Plug - 8 in. Dia. - 4000K - Black Finish - 120 Volt (65/964)
- LUXRITE CA11 LED Bulbs 5W (60W Equivalent) 550LM 3500K Natural White Dimmable E12 Candelabra Base 16-Pack (LR21646-16PK)
- MG ELECTRONICS SMD LED Magnifying Task Lamp, White, 3-Diopter (LED-850)
- MG ELECTRONICS 8 Diopter LED Magnifying Lamp - White (LED128)
- DUAL-LITE Sign Recessed Kit, Wall, Aluminum (OBN-RMK)
- MEDLINE Classic Incandescent Exam Lamp, Three Prong, 10 in. W x 10 in. D x 74 in. H, Stainless Steel (MDR721010)
- DUAL-LITE Sign Panel, Wall, Message X-RAY IN USE (OBN-KIT DIFF SW4)
- DUAL-LITE Sign Housing, LED, Wall, 11W (OBNUSRW-NP)
- GLOBAL EQUIPMENT 8 Diopter LED Magnifying Lamp With Covered Metal Arm, Black (6025-8)
- Grafco Medical Lighting