Shop All Medical Lighting
Grafco
Exam Lamp 3 Wire W/Hosp Plug
Mfr # 1697-2
Zoro # G200721283
product price: $262.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$262.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grafco
- MFR # 1697-2
- Zoro # G200721283
- UPC # 717076043359
- Country of Origin China
- Category Medical Lighting
Description
Maximum of 60 Watt incandescent, 10 Watt LED equivalent, or 13 Watt CFL equivalent bulb
115/120V AC. UL listed 3-wire plug with 8 ft grounded cord
Flexible 12" gooseneck arm maintains its positioning properly over time and adjusts 360 degrees
Weighted steel base has smooth rounded lip will not cut into wiring, rust, or mar floors
Chrome-plated pharmacy shade with baked white enamel bowl for maximum illumination
Solid cast SOK-IT-GUARD Safety Lock, slip proof adjustable lock
Adjustable Height: 34 1⁄2" – 531⁄2"
Overall height: 74" (Base, Rod, Gooseneck, Shade)
Available in a range of configurations
UL approved
115/120V AC. UL listed 3-wire plug with 8 ft grounded cord
Flexible 12" gooseneck arm maintains its positioning properly over time and adjusts 360 degrees
Weighted steel base has smooth rounded lip will not cut into wiring, rust, or mar floors
Chrome-plated pharmacy shade with baked white enamel bowl for maximum illumination
Solid cast SOK-IT-GUARD Safety Lock, slip proof adjustable lock
Adjustable Height: 34 1⁄2" – 531⁄2"
Overall height: 74" (Base, Rod, Gooseneck, Shade)
Available in a range of configurations
UL approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 15 Watt PAR38 LED, 5000K, Medium Base, 120-277 Volt, 90 CRI (S11488)
- COAST Coast 19807 G26 Titanium Flashlight (3508777)
- GE LAMPS GE LIGHTING 100W, ED23.5 High Pressure Sodium HID Light Bulb (LU100/H/ECO)
- ILC Replacement for Eiko Led36wpt40kmed-g7 replacement light bulb lamp (LED36WPT40KMED-G7 EIKO)
- DUAL-LITE Sign Recessed Kit, Wall, Aluminum (OBN-RMK)
- MG ELECTRONICS Magnifying Task Lamp, White, 3-Diopter & 5-Diopter (LED-210)
- MEDLINE Classic Incandescent Exam Lamp, Three Prong, 10 in. W x 10 in. D x 74 in. H, Stainless Steel (MDR721010)
- WALDMANN Visiano, 20-2 LED Exam Light, W/Clamp (D15461100)
- WALDMANN Exam Light, 95CRI, 4500K, LED (D16135000)
- DUAL-LITE Sign Panel, Wall, Message X-RAY IN USE (OBN-KIT DIFF SW4)
- MG ELECTRONICS 8 Diopter LED Magnifying Lamp - White (LED128)
- Grafco Medical Lighting